TRICO Flow Sight (Kaca Intai Aliran)

Sebelum PPN:
Rp749.900
Spesifikasi
UNSPSC41112511
ApplicationGearboxes; Pumps
FeaturesBrass Construction
Hex Dia. Flats (inch)7/8
Maximum Operating Temperature (°F)300
Maximum Working Pressure (Psi)50
NPT1/2\"
Overall Length (inch)1-3/32
Product TypeViewport
Sight Dia. (inch)1/2
Sight Length (inch)1/2
TypeGlass Lens and Baffle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For use on pumps and gearboxes, these viewports help to observe the flow, condition, or clarity of fluids. They feature brass construction and glass lenses.
Feature
Viewport Glass Lens and Baffle 1/2 in NPT Hex Dia Flats (in) 7/8 in Max Working Pressure (PSI) 50 psi Max Operating Temp 300 Degrees F Sight Length (in) 1/2 in Sight Dia (in) 1/2 in Overall Length 1 3/32 in Gearboxes Pumps Features Brass Construction

Ulasan Produk

Tidak ada ulasan

Halaman Terkait