Beli oil seal nok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp7.000

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. NOK Oil Seal Tipe TC
    Mulai

    Rp50.000

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  3. NOK Oil Seal MG Type (Sil Oli)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.000

  4. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.000

  5. NOK Oil Seal (acrylic) TC Type (Sil Oli)
    Mulai

    Rp129.900

    NOK Oil Seal (acrylic) TC Type (Sil Oli)
    atribut:
    • Material: Acrylic rubber (ACM)
    • Type: TC
  6. STS Seal Oil Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.000

    STS Seal Oil Seal
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  7. NOK Oil Seal SC Type (fluoro rubber) (Sil Oli)
    Mulai

    Rp329.900

    NOK Oil Seal SC Type (fluoro rubber) (Sil Oli)
    atribut:
    • Type: SC
    • Contact Part: Single lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  8. NOK Oil Seal SB2 Type (Sil Oli)
    77%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp30.000

  9. NOK Oil Seal (acrylic) SC Type
    Mulai

    Rp119.900

    NOK Oil Seal (acrylic) SC Type
    atribut:
    • Type: SC
    • Material: Acrylic rubber (ACM)
  10. NOK Oil Seal SC Series
    Mulai

    Rp949.900

    NOK Oil Seal SC Series
    atribut:
    • Type: SC
    • Maximum Pressure (MPa): 0.03
    • Material: Nitrile rubber
    • Width b (mm): 15
  11. NOK Oil Seal VR Type (nitrile rubber)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.000

    NOK Oil Seal VR Type (nitrile rubber)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  12. NOK Oil Seal TB Type (fluoro rubber)
    Mulai

    Rp429.900

    NOK Oil Seal TB Type (fluoro rubber)
    atribut:
    • Type: TB
    • Contact Part: Double lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  13. SKF Single Row Deep Groove Ball Bearing Tipe C3
    Mulai

    Rp25.000

    SKF Single Row Deep Groove Ball Bearing Tipe C3
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  14. SMC Seal Kit
    62%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp28.000

  15. NOK Oil Seal TC Type (fluoro rubber)
    Mulai

    Rp459.900

    NOK Oil Seal TC Type (fluoro rubber)
    atribut:
    • Type: TC
    • Contact Part: Double lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  16. NOK O Ring P-NBR-70-1 (Oring)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.000

    NOK O Ring P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  17. NOK Dust Seal LBI Type
    Mulai

    Rp27.000

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  18. NOK O-ring JIS OR Type
    Mulai

    Rp4.000

    NOK O-ring JIS OR Type
    atribut:
    • Type: OR
Daftar Harga oil seal nok Terbaru December 2025
NOK Oil Seal (Sil Oli)Rp7.000
NOK Oil Seal Tipe TCRp50.000
NOK Oil Seal MG Type (Sil Oli)Rp42.000
NOK Oil Seal SC TypeRp959.900
NOK Oil Seal TB2 Type (Sil Oli)Rp41.000
NOK Oil Seal (acrylic) TC Type (Sil Oli)Rp129.900
STS Seal Oil SealRp18.000
NOK Oil Seal SC Type (fluoro rubber) (Sil Oli)Rp329.900
NOK Oil Seal SB2 Type (Sil Oli)Rp30.000
NOK Oil Seal (acrylic) SC TypeRp119.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)