Beli seal oil nok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal VR Type (nitrile rubber)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type (nitrile rubber)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  2. NOK Oil Seal SC Series
    Mulai

    Rp949.900

    NOK Oil Seal SC Series
    atribut:
    • Type: SC
    • Maximum Pressure (MPa): 0.03
    • Material: Nitrile rubber
    • Width b (mm): 15
  3. NOK Oil Seal MG Type (Sil Oli)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

  4. NOK Oil Seal TB Type (fluoro rubber)
    Mulai

    Rp419.900

    NOK Oil Seal TB Type (fluoro rubber)
    atribut:
    • Type: TB
    • Contact Part: Double lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  5. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  6. NOK Oil Seal Tipe TC
    Mulai

    Rp49.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  7. FAG V Ring Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  8. NOK Oil Seal SB2 Type (Sil Oli)
    77%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp29.900

  9. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

  10. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

  11. NOK O-ring JIS OR Type
    Mulai

    Rp3.900

    NOK O-ring JIS OR Type
    atribut:
    • Type: OR
  12. NOK Oil Seal ZT Type (Sil Oli)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  13. TTO Oil Seal
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  14. NOK Oil Seal SC Type (fluoro rubber) (Sil Oli)
    Mulai

    Rp329.900

    NOK Oil Seal SC Type (fluoro rubber) (Sil Oli)
    atribut:
    • Type: SC
    • Contact Part: Single lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  15. monotaro Industrial Fusing, Welding LP Gas Hose
    Mulai

    Rp439.900

    monotaro Industrial Fusing, Welding LP Gas Hose
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: orange
    • Inner Diameter (phi mm): 9.5
    • Working Pressure (MPa): 2.0
    • Approximate Mass (g/m): 185
    • Hose Diameter (phi mm): 9.5
    • Outer Diameter d (mm): 16.3
  16. Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Mulai

    Rp13.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
Daftar Harga seal oil nok Terbaru January 2026
NOK Oil Seal VR Type (nitrile rubber)Rp27.900
NOK Oil Seal SC SeriesRp949.900
NOK Oil Seal MG Type (Sil Oli)Rp41.900
NOK Oil Seal TB Type (fluoro rubber)Rp419.900
NOK Oil Seal (Sil Oli)Rp6.900
NOK Oil Seal Tipe TCRp49.900
FAG V Ring SealRp44.900
NOK Oil Seal SB2 Type (Sil Oli)Rp29.900
NOK Oil Seal SC TypeRp959.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-77)Rp9.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait