Beli oil heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aladdin Oil Heater Blue Frame Replacement (Rangka Pengganti Pemanas Oli)Deskripsi:Replacement for blue frame heater.As an oil stove, heating, blue frame heater, oil heating replacement core.atribut:
- Suitable Model: Series 39/Series 38/Series 37/Series 32/Series 25/Series 16/Series 351
- Main Unit Dimensions (WxDxH) (mm): 80x80x187
- HEAT WAGON Oil & Kerosene Heater Accessory Portable (Aksesori Pemanas Minyak Tanah)Deskripsi:Ducting for portable oil and kerosene heaters allows heat to be ducted into tented spaces and construction sites. It attaches to portable heaters and installs in an opening in a tent or building.atribut:
- UNSPSC: 40101819
- Rinnai Gas Water Heater (Pemanas Air Gas)Deskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- DAYTON Oil & Kerosene Torpedo Heater Portable (Pemanas Torpedo Minyak Tanah)Deskripsi:Direct-fired portable oil and kerosene torpedo heaters have an open flame that directly heats the air to efficiently warm a space. The exhaust gases mix into the air, so these heaters are used in large ventilated or open spaces to provide the primary source of heat.atribut:
- UNSPSC: 40101819
- Automatic Safety Shut-Off Included: Yes
- Built-In Air Pressure Gauge Included: Yes
- Firing Type: Direct-Fired
- Flame-Out Sensor Included: Yes
- Frequency (Hz): 60
- Fuel Gauge Included: Yes
- Fuel Type: #1 Diesel; #1 Fuel Oil; #2 Diesel; #2 Fuel Oil; Jet A; JP-8; K1 Kerosene
- Heating Method: Fan Forced
- Ignition Power Source: Electric
- Ignition Type: Direct Spark
- LED Diagnostics Included: Yes
- NEMA Plug Configuration: 5-15P
- On/Off Switch Included: Yes
- Power Failure Indicator Included: Yes
- Product Type: Direct-Fired Portable Oil & Kerosene Torpedo Heaters
- Standards: cCSAus
- Thermal Overheat Protection: Manual Reset
- JUSTRITE Safety Can AccessoriesDeskripsi:Insulated pallet covers are bubble packaging sheets sized to fold and fit over palletized loads of foods, beverages, or pharmaceuticals. The air bubble packaging is covered with a shiny, reflective film that insulates against excessive heat, maintaining a consistent temperature around the load to prevent spoilage or damage.
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- Braco Butterfly Valve Wafer Type Lever Opt PTFE (Katup Kupu-Kupu)atribut:
- Body Material: Cast Iron
- Seat: PTFE
- Fuji Special Brass Pipe Fitting Needle Type Miniature Valve Amf Air Ventatribut:
- Dimension L1 (mm): 50
- Dimension A (mm): 25
- Dimension B (mm): 7
- Dimension L2 (mm): 17
- Material (Main Unit): Brass
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Valve Type: Needle type miniature valve
- Asahi Bond Tensile Tester Attachment for Kenken TypeDeskripsi:Attachment for tensile test
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Fukagawa Haze Elbow 90 DegDeskripsi:A fitting used for bending pipes.atribut:
- Dimension B (mm): 10
- Thickness T (mm): 0.6
- Dimensions (mm): l : 60
- Fujimori Sangyo Spiral Duct Fitting Short Elbow for Air Conditioning (Siku Pendek Spiral Duct)Deskripsi:Ideal for connecting ducts in spaces where normal bend radius (1.0R) does not fit. This product is 0.67R.For general air conditioning. For kitchen exhaust.atribut:
- TRUSCO Number: 321-8186
- GOAL PS Thumbturn Emergency Device H CoverDeskripsi:This is a cover-type emergency device that attaches to the thumb turn.In an emergency, you can break the cover and use the thumb turn to release the emergency.Applicable model lever handle lock LGK (back set 64mm) Lever handle lock LG (back set 51, 64, 76 mm), LX (back set 51, 64 mm) Lever handle lock HL series (back set 76mm) Case lock AH series (back set 76, 100mm) Case lock AXF, AS (back set 64, 76mm) Case lock HS series (back set 76mm) Main lock LDK, LD (back set 64, 76mm) Main locking HD (back set 51, 64, 76mm) Electric lock EU, EL/ES series (back set 76mm)- Can be used for standard thumbturn, BF, and ES type thumbturn. Cannot be used for security thumb turn. - Can be used with lock backsets of 51mm or more.atribut:
- Material: Styrene resin
- Color: Green
Daftar Harga oil heater Terbaru October 2026
| Aladdin Oil Heater Blue Frame Replacement (Rangka Pengganti Pemanas Oli) | Rp639.900 |
| EUREKS Oil Heater | Rp9.699.900 |
| HEAT WAGON Oil & Kerosene Heater Accessory Portable (Aksesori Pemanas Minyak Tanah) | Rp7.299.900 |
| Rinnai Gas Water Heater (Pemanas Air Gas) | Rp1.599.900 |
| Ariston Electric Water Heater Andris 2 B (Pemanas Air Elektrik) | Rp1.999.900 |
| DAYTON Oil & Kerosene Torpedo Heater Portable (Pemanas Torpedo Minyak Tanah) | Rp7.899.900 |
| JUSTRITE Safety Can Accessories | Rp179.900 |
| fmc Drop In Heater | Rp1.999.900 |
| Braco Butterfly Valve Wafer Type Lever Opt PTFE (Katup Kupu-Kupu) | Rp419.900 |
| Fuji Special Brass Pipe Fitting Needle Type Miniature Valve Amf Air Vent | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bgP110339412-1.jpg)

/n9P109433837-1.jpg)
/htP103203641-1.jpg)
/qdP104708949-2.jpg)
/o9P109433873-1.jpg)


/1yP111198070-1.jpg)






/jcP110393696-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)