JUSTRITE Safety Can Accessories

Sebelum PPN:
Rp179.900 - Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated pallet covers are bubble packaging sheets sized to fold and fit over palletized loads of foods, beverages, or pharmaceuticals. The air bubble packaging is covered with a shiny, reflective film that insulates against excessive heat, maintaining a consistent temperature around the load to prevent spoilage or damage.
Feature
Flexible Spout Accessory Type Flexible Spout For Use With Justrite Type II Safety Cans Material Steel Color Silver Height Not Applicable Length 9 in Outside Diameter 1 in Width Not Applicable Compatible Mfr Part Number 7210120 7210220 7210320 7210420 7220120 7220220 7220320 7220420 7225120 7225130 7225220 7225230 7225320 7225330 7225420 7225430 7250120 7250130 7250220 7250230 7250330 7250420 7250430

Ulasan Produk

Tidak ada ulasan

Halaman Terkait