Beli oil free compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PAOCK Mini Oil Free Compressor (Kompresor Angin)atribut:
- Air Tank Capacity (L): 5
- Content Set: Air filter (head side) ; One-touch socket ; Seal tape
- Depth (mm): 340
- Discharge Air Volume (L/minute): 24/26 at 50/60Hz
- Discharge Flow Rate at 0.0MPa (L/minute): 24 (50 Hz), 26 (60Hz)
- Discharge Flow Rate at 0.46MPa (L/minute): 14 (50 Hz), 17 (60Hz)
- Discharge Flow Rate at 0.4MPa (L/minute): 19 (50 Hz), 21 (60Hz)
- Discharge Flow Rate at 0.8MPa (L/minute): 6 (50Hz), 11 (60Hz)
- Discharge Pressure (MPa): 0.7
- Filling Time (s): 140 (50Hz), 130 (60Hz)
- Frequency (Hz): 50/60
- Height (mm): 330
- Maximum Pressure (MPa): 0.7
- Motor Output (kW): 0.26
- Noise Value (dB): 63
- Power Consumption Rated (W): 220 (50 Hz), 260 (60 Hz)
- Power Supply (V): AC100
- Rated Frequency (Hz): 50, 60
- Rotation Speed (rpm): 2900 (50 Hz), 3400 (60 Hz)
- Width (mm): 410
- ASAHIPEN Oil Free Air Compressoratribut:
- Discharge Pressure (MPa): 0.8
- Frequency (Hz): 50/60
- Noise Level (dB): 75
- Power Input (V): AC100
- Swan Oil Free Silent Compressor (Kompresor Angin)Deskripsi:The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
- MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type)Deskripsi:The cooling fins on the cylinder cover are made of a highly conductive aluminum alloy, which increases the surface area exposed to the outside air and improves the cooling effect. We have adopted a piston ring with a specially cut joint area to improve sealing performance. The suction valve plate has been improved to improve suction efficiency. Increased operating pressure. The maximum pressure is now 0.93 MPa, making it suitable for a wider range of applications (0.75 to 5.5 kW). By using a piston pin with insulating material molded into its outer surface to make it less susceptible to heat transfer, the temperature rise of the needle bearing is suppressed. The valve seat is made entirely of stainless steel, reducing problems caused by rust. The piston rings are made of a new resin for improved wear resistance. Equipped with a highly durable totally enclosed external fan indoor motor. As it is oil-free, daily oil management is not required, and the discharge drain does not contain oil, making it easy to dispose of. (It may contain a small amount of oil absorbed from the surrounding environment.)*Product will be delivered to your vehicle. *Unloading from trucks, carrying into buildings, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (personal names).atribut:
- Compressor: BFOP-08
- Discharge Air Volume (L/min): 75
- Height (mm): 781
- Length (mm): 367
- Lubrication System: Oil-free type
- Mass (kg): 65
- Maximum Operating Pressure (MPa): 0.93
- Noise Level (dB(A)): 69
- Output (kW): 0.75
- Tank Capacity (L): 38
- Voltage (V): (Motor) Three-phase 50Hz 200
- Width (mm): 864
- Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Deskripsi:Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Power Compressor (HP): 1
- No. of Cylinders: 1
- Working Pressue (bar): 8
- Air Delivery Compressor (L/minute): 100
- Empty/With Drive: with Motorcycle
- Input Voltage (V): 220
- Oil Less: No
- Tank Position: Horizontal
- Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw)Deskripsi:Water Injected Oil-Free Screw CompressorGS SeriesB&D Water-Injected Oil-Free Rotary Screw Air Compressor provides class 0 food grade air for various industries.atribut:
- Pressure (bar): 5-10
- Outlet Air Temperature (°C): +25
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- Shark Air Compressor Auto+Motor (Kompresor Angin)Deskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- PAOCK Spiral HoseDeskripsi:Spiral hose for vacuum cleaner.As a spiral hose for vacuum cleaner.atribut:
- Suitable Model: VCP-20RP, VCS-30RP
- HACH Multi-Parameter Benchtop MeterDeskripsi:Fast results: Provided by the right choice of quickly responding electrodes for your application, integrated laboratory systems or unique multi probes with up to 4 parameters by 1 click for field applications. Maximum simplicity: Sension+ systems come complete with everything you need to start testing. Ease of use operation, either with superior field usability or fully integrated laboratory set up: Sension+ simplifies your measurement tasks!What's In The Box:(1) Sension+ MM374 GLP laboratory multi meter(1) Magnetic stirrer(1) Probe holder(1) Power supply(1) Interchangeable plugs(1) pH4 and pH7 calibration standard solutions(1) 125 mL, 1413µS/cm conductivity standard solution(1) 125 mL, KCl electrolyte solution 50 mL(3) Calibration beakers(1) Printed documentation
- TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)Deskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
- BOSTITCH Portable Electric Air Compressor (Kompresor Angin)atribut:
- UNSPSC: 31160000
- Manufacturer Part Number: SB-2IN1
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
Daftar Harga oil free compressor Terbaru October 2026
| PAOCK Mini Oil Free Compressor (Kompresor Angin) | Rp7.699.900 |
| ASAHIPEN Oil Free Air Compressor | Rp8.199.900 |
| Swan Oil Free Silent Compressor (Kompresor Angin) | Rp10.999.900 |
| Swan Oil Free Compressor (Kompresor Angin) | Rp9.999.900 |
| MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type) | Rp58.999.900 |
| Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin) | Rp2.399.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Otomatis | Rp25.999.900 |
| Baldor Air Compressor Screw Oil Free GS Series VSD with Touch Screen Controller (Kompresor Angin Screw) | Rp269.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin) | Rp6.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/q5P111773941-1.jpg)

/etP105643533-1.jpg)
/ekP105643524-1.jpg)
/c0P114755432-1.jpg)
%20(Kompresor%20Angin)/q2P104618938-2.jpg)
/loP108042780-1.jpg)
/e7P104565511-4.jpg)
/fwP102540572-2.jpg)
/lsP105146784-1.jpg)
/paP104618910-2.jpg)


/caP103642442-3.jpg)
/9cP108432336-1.jpg)
/fxP110193573-1.jpg)
/P102540590-1.jpg)
/P102540581-1.jpg)
/P101525136-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)