PAOCK Mini Oil Free Compressor (Kompresor Angin)

Sebelum PPN:
Rp7.699.900
Spesifikasi
Air Tank Capacity (L)5
Content SetAir filter (head side) ; One-touch socket ; Seal tape
Depth (mm)340
Discharge Air Volume (L/minute)24/26 at 50/60Hz
Discharge Flow Rate at 0.0MPa (L/minute)24 (50 Hz), 26 (60Hz) ​​
Discharge Flow Rate at 0.46MPa (L/minute)14 (50 Hz), 17 (60Hz)
Discharge Flow Rate at 0.4MPa (L/minute)19 (50 Hz), 21 (60Hz)
Discharge Flow Rate at 0.8MPa (L/minute)6 (50Hz), 11 (60Hz)
Discharge Pressure (MPa)0.7
Filling Time (s)140 (50Hz), 130 (60Hz)
Frequency (Hz)50/60
Height (mm)330
Maximum Pressure (MPa)0.7
Motor Output (kW)0.26
Noise Value (dB)63
Power Consumption Rated (W)220 (50 Hz), 260 (60 Hz)
Power Supply (V)AC100
Rated Frequency (Hz)50, 60
Rotation Speed (rpm)2900 (50 Hz), 3400 (60 Hz)
Width (mm)410

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Lightweight, small and easy to use.
- Easy maintenance as it does not require oil.
- Clean air that is difficult to mix with oil.
Use
For supplying various air tools.

Ulasan Produk

Tidak ada ulasan