MEIJI AIR COMPRESSOR MFG. Pressure switch type compressor (reciprocating type, tank-mounted type, oil-free type)

Sebelum PPN:
Rp58.999.900
Spesifikasi
CompressorBFOP-08
Discharge Air Volume (L/min)75
Height (mm)781
Length (mm)367
Lubrication SystemOil-free type
Mass (kg)65
Maximum Operating Pressure (MPa)0.93
Noise Level (dB(A))69
Output (kW)0.75
Tank Capacity (L)38
Voltage (V)(Motor) Three-phase 50Hz 200
Width (mm)864

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cooling fins on the cylinder cover are made of a highly conductive aluminum alloy, which increases the surface area exposed to the outside air and improves the cooling effect.
We have adopted a piston ring with a specially cut joint area to improve sealing performance.
The suction valve plate has been improved to improve suction efficiency.
Increased operating pressure.
The maximum pressure is now 0.93 MPa, making it suitable for a wider range of applications (0.75 to 5.5 kW).
By using a piston pin with insulating material molded into its outer surface to make it less susceptible to heat transfer, the temperature rise of the needle bearing is suppressed.
The valve seat is made entirely of stainless steel, reducing problems caused by rust.
The piston rings are made of a new resin for improved wear resistance.
Equipped with a highly durable totally enclosed external fan indoor motor.
As it is oil-free, daily oil management is not required, and the discharge drain does not contain oil, making it easy to dispose of. (It may contain a small amount of oil absorbed from the surrounding environment.)
*Product will be delivered to your vehicle.
*Unloading from trucks, carrying into buildings, and unpacking are not possible.
*Installation and mounting are also the responsibility of the customer.
*This product cannot be delivered to private residences (personal names).
Warning
*Product will be delivered to your vehicle.
*Unloading from trucks, carrying into buildings, and unpacking are not possible.
*Installation and mounting are also the responsibility of the customer.
*This product cannot be delivered to private residences (personal names).
Feature
The cooling fins on the cylinder cover are made of a highly conductive aluminum alloy, which increases the surface area exposed to the outside air and improves the cooling effect.
We have adopted a piston ring with a specially cut joint area to improve sealing performance.
The suction valve plate has been improved to improve suction efficiency.
Increased operating pressure.
The maximum pressure is now 0.93 MPa, making it suitable for a wider range of applications (0.75 to 5.5 kW).
By using a piston pin with insulating material molded into its outer surface to make it less susceptible to heat transfer, the temperature rise of the needle bearing is suppressed.
The valve seat is made entirely of stainless steel, reducing problems caused by rust.
The piston rings are made of a new resin for improved wear resistance.
Equipped with a highly durable totally enclosed external fan indoor motor.
As it is oil-free, daily oil management is not required, and the discharge drain does not contain oil, making it easy to dispose of. (It may contain a small amount of oil absorbed from the surrounding environment.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait