Beli oil free bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp48.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  2. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp46.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  3. KSS Wiring Accesories Cable Ties Saddle (Pengikat / Kabel Tis)
    Mulai

    Rp53.900

    KSS Wiring Accesories Cable Ties Saddle (Pengikat / Kabel Tis)
    atribut:
    • Material: UL approved Nylon 66, 94V-2
    • Color: Natural
    • Certification: Halogen-Free,RoHS
  4. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    76%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  5. Oiles Corporation Drymet Lf Bush
    Mulai

    Rp20.900

    Oiles Corporation Drymet Lf Bush
    atribut:
    • Outer Diameter Tolerance (mm): +0.025to+0.055
    • Outer Diameter d (mm): 10
    • Lubrication method: No lubrication
    • Length Tolerance (mm): 0 to -0.3
    • Maximum Allowable Speed V (m/s[m/minute]): 0.65 [39]
    • Operating Temperature Range (°C): -200 to +280
    • Thickness Tolerance (mm): 0 to -0.025
  6. Oiles Corporation Flange Bushing #500SP
    Mulai

    Rp949.900

    Oiles Corporation Flange Bushing #500SP
    Deskripsi:
    Operating temperature range (°C)- No lubrication: -40 to +300,- Regular lubrication: -40 to +150Allowable PV value (N/mm 2 m/s) [kgf/cm 2 m/min]- No lubrication: 1.65 [1010]- Regular lubrication: 3.25 [1990]Maximum allowable surface pressure P (N/mm 2 [kgf/cm 2 ]) - 29(98)[296(1000)] () is the static allowable surface pressure Maximum allowable speed V (m/s [m/min]) - No lubrication: 0.50 [30] - Regular lubrication: 1.00 [60]OILES #500SP1 is a heavy-duty oil-free bearing with a solid lubricant embedded in a high-strength brass alloy made with advanced casting technology. It can be used in combination with various solid lubricants depending on the conditions of use. Itcan be used without oil.It demonstrates high performance in areas with high loads and low speed operation.It demonstrates excellent wear resistance in areas where it is difficult to form an oil film, such as with rotational, oscillating, reciprocating motion, and frequent starts and stops. Ithas excellent chemical resistance and erosion resistance.
    atribut:
    • Chamfering under the Flange (mm): R0.5
    • Dimensions (mm): 5 (0 to -0.1)
  7. Kuraray Spray Hose with White Line
    Mulai

    Rp26.900

    Kuraray Spray Hose with White Line
    atribut:
    • Allowable Pressure (MPa): 4
    • Reinforcement Fiber Layer: 2S
  8. CRAFT BEARINGS Tapered Roller Bearing
    Mulai

    Rp61.900

    CRAFT BEARINGS Tapered Roller Bearing
    Deskripsi:
    Cages Tapered roller bearings have window-type pressed steel cage with no marking. Others types might be specifically designed on request.
  9. OILES #500Sp Bush
    Mulai

    Rp829.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  10. OILES Drymet Lf Bush
    Mulai

    Rp279.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
    atribut:
    • Allowable Maximum Speed (m/s): 0.65
    • Outer Diameter Tolerance (mm): +0.030 - +0.060
    • Lubrication System: No lubrication
    • Thickness Tolerance (mm): 0 - (-0.025)
    • Wall Thickness t (mm): 1.0
    • Length Tolerance (mm): 0-(-0.3)
    • Operating Temperature Range (°C): (-200) - (+280)
    • Allowable Maximum Surface Pressure P (N/mm²): 49
    • Allowable PV Value (N/mm² m/s): 3.6
  11. OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)
    Mulai

    Rp90.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  12. Oiles Corporation Drymet LF Bushings
    Mulai

    Rp279.900

    Oiles Corporation Drymet LF Bushings
    atribut:
    • Material: Tetrafluoroethylene resin multilayered resin, with back metal
    • Inside Diameter (mm): 8
    • Outside Diameter (mm): 10
    • Working Temperature: -200degrees to 280degrees
Daftar Harga oil free bushing Terbaru March 2026
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp48.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp46.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp26.900
KSS Wiring Accesories Cable Ties Saddle (Pengikat / Kabel Tis)Rp53.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Oiles Corporation Drymet Lf BushRp20.900
Oiles Corporation Flange Bushing #500SPRp949.900
Kuraray Spray Hose with White LineRp26.900
CRAFT BEARINGS Tapered Roller BearingRp61.900
Oiles Corporation 500SP BushRp879.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)