Beli nuts hex nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INDOMAKERS Square Nut Stainless Steel
    Mulai

    Rp1.900

    INDOMAKERS Square Nut Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Type: Nut/ Mur
    • Current Norm: DIN 557
    • Shape: Square/ Kotak
  2. monotaro.id Mur Las Pack Kecil
    Mulai

    Rp24.900

    monotaro.id Mur Las Pack Kecil
    atribut:
    • Material: Raw Iron
  3. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  4. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  5. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  6. Yamato Aluminum Frame Square Nut Special Nut
    Mulai

    Rp599.900

    Yamato Aluminum Frame Square Nut Special Nut
    Deskripsi:
    -Aluminum frame nut.
    atribut:
    • Material: Steel for General Structure material, Surface Treatment:Trivalent Chromate Treatment
  7. Yoshinobu Hexagonal Welding Nut 1A Besi Galvanis
    Mulai

    Rp409.900

    Yoshinobu Hexagonal Welding Nut 1A Besi Galvanis
    atribut:
    • Material: Besi
    • Treatment: Galvanis
  8. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  9. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  10. LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp379.900

    LOCTITE Threadlocker 271 50ml EN/CH/JP (Lem Baut)
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  11. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  12. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  13. Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Mulai

    Rp109.900

    Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
  14. monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

    monotaro.id Flat Head Machine Screw SS304 (Baut JF / Kepala Rata)
    Deskripsi:
    Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
  15. Jason Soldering Iron
    Mulai

    Rp60.900

    Jason Soldering Iron
    Deskripsi:
    Solder listrik tiga posisi merek Jason, soldering iron 3 way, solderan listrik.Model gagang solder ini dapat di atur pada tiga posisi yaitu, posisi normal tanpa gagang extension / posisi pistol dengan memasang gagang extension (warna hitam) secara vertikal / posisi panjang dengan memasang gagang extension (warna hitam) secara horizontal. Praktis digunakan untuk aneka posisi dan kebutuhan maneuver saat bekerja.
  16. Sharp Air Conditioner Split Turbo Cool Series (AC / Pendingin Udara)
    Mulai

    Rp10.999.900

    Sharp Air Conditioner Split Turbo Cool Series (AC / Pendingin Udara)
    Deskripsi:
    R32 Freon TerbaruSharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak Ozon.Turbo Cooling FunctionMenghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman.X-Fan FunctionJika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara.Self DiagnosisKetika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.Garansi KompressorKetangguhan AC Sharp kini dicerminkan dengan waktu garansi kompressor hingga 10 tahun.
    atribut:
    • Product Series: Turbo Cool Series
    • Color: White
    • Jetstream: No
    • Coanda: No
    • Turbo Cooling: Yes
    • Anti Rust Evaporator: No
    • Auto Swing Louver: 2-Way Auto Swing
    • Capacity (PK): 2.5
    • Cool (kW): 7.33
    • Cooling Capacity (BTU): 25000
    • Coverage Floor Area (m²): 31-50
    • Gas Side (inch): 5/8
    • Liquid Side (inch): 1/4
    • Low Power (W): No
    • Plasmacluster: No
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Refrigerant Volume: R32
    • Remote Control: Yes
    • Self Cleaning Function: Yes, X-Fan Function
Daftar Harga nuts hex nut Terbaru October 2026
C-Mart Soldering Iron (Solder)Rp68.900
INDOMAKERS Square Nut Stainless SteelRp1.900
monotaro.id Mur Las Pack KecilRp24.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
TEKIRO Soldering (Alat Solder)Rp67.900
HAKKO Soldering IronRp219.900
Yamato Aluminum Frame Square Nut Special NutRp599.900
KRISBOW Soldering Iron (Solder)Rp94.900
Yoshinobu Hexagonal Welding Nut 1A Besi GalvanisRp409.900
HOZAN Soldering Iron (Solder)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)