Beli nozzle hot gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sakaguchi E.H VOC Steinel Heat Gun Attachment NozzleDeskripsi:Attachment nozzle for Steinel hot air gun.* Steinel hot air gun body [HG2120E] [HG2120E1] [HL1920E] [HG2320E] [HG2320E1] [HL2020E] compatible nozzle
- SATA Industrial Digital Heat Gun SetDeskripsi:09813A 6-piece digital display hot air gun set Product Description ●1 digital display hot air gun ●1 reflector nozzle ●1 stitch welding nozzle ●1 soldering nozzle ●1 welding nozzle ●1 pressure roller ●The heating element is fragile, please do not dropatribut:
- Serial Number: 09813A
- Steinel Hot Air Gunatribut:
- Air Volume (m³/minute): 0.24, 0.45
- Dimensions WxDxH (mm): 252x85.5x200
- Hot Air Temperature (°C): 250/400
- Power Cable (m): 1.8
- Power Consumption (W): 900
- Power Input (V): AC 100 (50/60Hz)
- AQUA SYSTEM Auto Stop Gun Nozzleatribut:
- Connection Port Dia.: Rc3/4 (with swivel)
- Working Pressure (MPa): 0.2 or less
- Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
- Flow Range (L/minute): 30 to 80
- TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)Deskripsi:Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)atribut:
- Connection: Drat NHT
- Working Pressure (Bar): 8
- Flow Rate (L/minute): 122-230-360-475
- Maximum Pressure (bar): 40
- Protek Gun Nozzle Spray (Nozzle Selang Pemadam Kebakaran)Deskripsi:Headline fire hose, spray wateratribut:
- Material: Alloy
- Dimensions (cm): 40x10x40
- Color: Black
- SATA Industrial Adjustable Heat Gun SetDeskripsi:09812A 4-piece temperature-controlled heat gun set Product Description ●1 temperature-controlled heat gun ●1 reflector nozzle ●1 glass protection nozzle ●1 decreasing nozzle ●The heating element is fragile, please do not dropatribut:
- Serial Number: 09812A
- PCL Plastic Blow Gun With Safety NozzleDeskripsi:Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi.atribut:
- Grip Style: Pistol Grip
- Inner Valve Material: Brass
- Nozzle type: Safety Nozzle
- Suitable for use with: Air
- Handle Material: Chemical and Impact Resistant Acetal Resin
- Air Inlet Size: 1/4 BSPT
- Temperature Range: 0 to 80 Degree C
- Maximum Inlet Air Pressure: 10BAR
- Workplace Application: Industrial Workshop
- Air flow: 270L/min
- Product Number: BG5004
- Part Number: PCL2592404H
- Stihl Oli Samping (Engine Oil)atribut:
- Size (L): 1
- Use for: Mesin 2 Tak, Mesin Potong Kayu, Mesin Potong Rumput
- TOLSEN Socket (Set Kunci Sok)Deskripsi:- GS/CE approval- Rated output: 2800W- Max. output power: 3000W- Rated voltage: 230V- Rated frequency: 50Hz- Engine type: Single cylinder, 4-stroke, air-cooled- Engine displacement: 212cc- Ignition system: TCI- Voltage regulator: AVR- Starting system: Recoil- Fuel tank capacity: 16L- Continuous operating time: 10 hours- Packing: color box
- Gunnebo Hydrant Pillar (Tiang Hidran)Deskripsi:GUNNEBO Hydrant Pillar merupakan Terminal air bertekanan untuk bantuan darurat ketika terjadi kebakaran dan berfungsi untuk mempermudah proses penanggulangan ketika bencana kebakaran melanda. GUNNEBO Hydrant PIllar merupakan fasilitas wajib bagi bangunan-bangunan publik maupun private seperti gedung perkantoran, bangunan pergudangan, bangunan industri, kawasan industri, kawasan perkotaan, area bandara, area penyimpanan bahan bakar dan sebagainya.atribut:
- Flange Connection: ANSI
- Coupling: Machino
- Inlet (inch): 4
- Outlet (inch): 2.5
- Working Pressure (psi): 175
- Test Pressure (psi): 232
- AS Main Valve: Stainless Steel
- Ball Valve: Brass
- Finishing: Coating red fire (Ral3000)
- Material: Carbon Steel SCH 40 ASTM 53
- KURITA Nozzle Adapter for Air Duster Gun (Semprotan Angin Kompresor)atribut:
- Material: Brass/Aluminium pipe
- Nozzle Length (mm): 335
- O-Ring: Viton
- Paint Inlet: G1/ 8 (Nozzle)
- Pipe Inner Diameter (mm): 6
- Pipe Outer Diameter (mm): 8
- ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)Deskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- BOSCH Slot Nozzle for Heat Guns with ElectronicDeskripsi:Nosel slot untuk pistol udara panas Bosch dengan listrik. Untuk permukaan sempit di atas pengelasan lapisan timah PVC. Bersama dengan nosel pengurangan diameter 9 mm. Bersama dengan nosel pengurangan diameter 9 mm. Cocok untuk GHG 500-2; GHG 600-3; GHG 600 CE; GHG 630 DCE; GHG 660 LCD Professional; PHG 500-2; PHG 600-3; PHG 630 DCEatribut:
- Diameter (mm): 10
- PCL Safety Blow Gun Ergo Standard NozzleDeskripsi:This range of well built ergo blowguns are made from durable zytel nylon and feel comfortable in the hand. They feature an air release valve which enables the trigger/air flow to be feathered. The blowguns also have automatic pressure reduction, ensuring the air inlet will automatically be reduced to the recommended 2 bar. In turn, user error is essentially eliminated and the user is kept safe. The extreme models also feature a flexible rubber grip on the handle for additional cushioning.atribut:
- Air Flow (L/minute): 252
- Air Inlet Size (inch): Rp 1/4
- ECLASS Code: 21051502
- Grip Style: Palm
- Handle Material: Nylon
- MFR Part No.: BG8001
- Maximum Inlet Air Pressure (bar): 10
- Nozzle type: Conical Nozzle
- Series: Ergo & Ergo Extreme
- Suitable for use with: Air
- UNSPSC: 27131502
- Workplace Application: Industrial, Workshop
- SATA Industrial Digital Heat GunDeskripsi:97923A Digital Display Hot Air Gun Product Introduction ●Double insulation ●Long service life, up to 700 hours or more ●With 2 energy-saving modes: safe to use, energy saving and consumption reduction ●Large screen display parameters ●Can set 5 groups of parameter memory ●The shell is made of nylon + fiberglass, with strong impact resistance ●Built-in imported heating wire: high heating efficiency, more stable quality ●Overheat protection: The overheating protection device ensures the normal operation of the hot air gun ●The heating core is fragile, please do not drop itatribut:
- Air Volume Adjustment Range (L/minute): 200-550
- Power (W): 2300
- Power Supply: 220
- Serial Number: 97923A
- Temperature Adjustment Range (°C): 80-650
Daftar Harga nozzle hot gun Terbaru October 2026
| Sakaguchi E.H VOC Steinel Heat Gun Attachment Nozzle | Rp469.900 |
| SATA Industrial Digital Heat Gun Set | Rp4.699.900 |
| Steinel Hot Air Gun | Rp4.399.900 |
| AQUA SYSTEM Auto Stop Gun Nozzle | Rp3.899.900 |
| TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran) | Rp5.099.900 |
| Wipro Nozzle Gun | Rp319.900 |
| Protek Gun Nozzle Spray (Nozzle Selang Pemadam Kebakaran) | Rp9.499.900 |
| SATA Industrial Adjustable Heat Gun Set | Rp2.999.900 |
| PCL Plastic Blow Gun With Safety Nozzle | Rp999.900 |
| BenGas Automatic Fuel Nozzle | Rp939.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Gun%20Nozzle%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/3qP108164134-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Protek%20Gun%20Nozzle%20Spray%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/3pP104822133-1.jpg)



/ioP109393672-1.jpg)
/4dP106165157-1.jpg)
/P101005509-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hydrant%20Pillar%20(Tiang%20Hidran)/q9P108106945-1.jpg)
/lqP111422782-1.jpg)
/h1P106571613-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)