PCL Plastic Blow Gun With Safety Nozzle

Sebelum PPN:
Rp999.900
Spesifikasi
Grip StylePistol Grip
Inner Valve MaterialBrass
Nozzle typeSafety Nozzle
Suitable for use withAir
Handle MaterialChemical and Impact Resistant Acetal Resin
Air Inlet Size1/4 BSPT
Temperature Range0 to 80 Degree C
Maximum Inlet Air Pressure10BAR
Workplace ApplicationIndustrial Workshop
Air flow270L/min
Product NumberBG5004
Part NumberPCL2592404H

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi.
Feature
Ergonomically designed handle, for comfort in use.
Innovative nozzle design ensures that the airflow cannot be blocked.
Valve allows trigger-adjustable airflow.
Brass thread inlet for increased durability.
Supplied in blister pack.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait