Beli nozzle blasting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALC Blasting NozzleDeskripsi:Steel siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Steel blasting gun nozzles are used in general blasting, though they can wear quickly when used with aggressive, hard abrasives.atribut:
- UNSPSC: 23101517
- WESTWARD Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (mm): 5
- Compatible with Grainger Part Number: 10Z917
- Feed type: Siphon
- Includes: Air Jet
- Inner Diameter (inch): 3/16
- Maximum Air Flow (cfm): 6.2
- Nozzle Shape: Tapered
- Overall Length (mm): 35
- Product Type: Nozzle Kit
- Tip Outer Diameter (mm): 13
- Eterna Paint Brush/Kuas Cat 611Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- Snowman Paint Marker FWP-12atribut:
- Color: White Fine
- Tip Type: Acrylic Fiber
- Tip Size (mm): 3.0
- Thicknes Of Writing Line (mm): 1.0-1.5
- ALC Blasting NozzlesDeskripsi:Ceramic pressure-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Pressure-feed blasting gun nozzles fit pressure-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 31160000
- ECONOLINE Blasting GunDeskripsi:Siphon-feed blasting gun bodies connect to siphon-feed abrasive blasters.
- Eterna Kuas Cat 633Deskripsi:Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
- ECONOLINE Blasting NozzlesDeskripsi:Tungsten carbide pressure-feed blasting nozzles are durable for long life when using coal slag, glass, and mineral-based abrasives in rugged applications. Pressure-feed blasting gun nozzles fit pressure-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 31160000
- Material: Tungsten Carbide
- Feed type: Pressure
- Inner Diameter (inch): 1/2
- ECONOLINE Blasting CabinetDeskripsi:Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27131507
- Cabinet Material: Steel
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
- Features: Air Regulator and Gauge; Safety Switch
- Feed type: Siphon
- Includes: Foot PedalNozzle
- Maximum Air Flow (cfm): 12
- Product Type: Abrasive Blast Cabinet
- ALLSOURCE Blasting NozzleDeskripsi:Ceramic siphon-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Siphon-feed blasting gun nozzles fit siphon-feed blasting guns and abrasive blasters.atribut:
- UNSPSC: 23101517
- Base Outer Diameter (inch): 3/4
- Compatible with Grainger Part Number: 22PT28
- Compatible with Manufacturer Model Number: 41700
- Feed type: Siphon
- Inner Diameter (inch): 1/4
- Manufacturer Part Number: 41710
- Material: Ceramic
- Maximum Air Flow (cfm): 15
- Nozzle Shape: Straight
- Overall Length (inch): 2-1/2
- Product Type: Nozzle
- Tip Outer Diameter (inch): 3/4
- TRUSCO Wash Blow Gunatribut:
- Accessories: Vinyl Hose 1.5m
- Attachment Port: (Nozzle) G1 / 8, (Air) G1 / 4
- Hose Length (m): 1.5
- Length (mm): 140
- Maximum Working Pressure (MPa): 1
- Nozzle Length (mm): 50
- Nozzle diameter (mm): 4.3
- Purpose of Use: Machine washing, drying. Cleaning and drying of filter and radiators etc.
- Weight (g): 214
- LAVOR Sand Blasting Head Nozzleatribut:
- Working Pressure: 250 bar
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- KRISBOW Set Alat Sand Blastingatribut:
- Hose Length (m): 3
- Nozzle Size (mm): 6
- Pipe Length (mm): 310
- Air Orifices (mm): 2/3
- Dimensions (LxWxH) (cm): 34x22x5
- Air Consumption (L/minute): 150
- ALC Blasting CabinetDeskripsi:General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.atribut:
- UNSPSC: 23101517
- Cabinet Material: LDPE
- Cabinet Opening Type: Top Door
- Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
- Feed type: Siphon
- Includes: Blasting GunHoseLight Kit
- Manufacturer Part Number: 40391
- Maximum Air Flow (cfm): 15 @80psi
- Maximum Air Pressure (psi): 110
- Mounting Location: Floor
- Overall Depth (inch): 24
- Overall Height (inch): 58
- Overall Width (inch): 38
- Product Type: Abrasive Blast Cabinet
- Top Door Height (inch): 16
- Top Door Width (inch): 33
- Window Height (inch): 15-1/2
- Window Width (inch): 33
- Work Area Depth (inch): 23
- Work Area Height (inch): 23
- Work Area Maximum Weight Capacity (lbs): 35
- Work Area Width (inch): 35
- IDROBASE Sandblasting Equipmentatribut:
- Inlet (inch): G1/4 F
Daftar Harga nozzle blasting Terbaru March 2026
| ALC Blasting Nozzle | Rp549.900 |
| WESTWARD Blasting Nozzle | Rp249.900 |
| TRUSCO Air Blast Gun Accessory | Rp79.900 |
| Eterna Paint Brush/Kuas Cat 611 | Rp2.900 |
| Snowman Paint Marker FWP-12 | Rp14.900 |
| ALC Blasting Nozzles | Rp199.900 |
| ECONOLINE Blasting Gun | Rp919.900 |
| Eterna Kuas Cat 633 | Rp4.900 |
| ECONOLINE Blasting Nozzles | Rp1.099.900 |
| ECONOLINE Blasting Cabinet | Rp26.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ECONOLINE%20Blasting%20Gun/a2P109324362-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/ECONOLINE%20Blasting%20Cabinet/9kP109324344-1.jpg)





/P101000450-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ALC%20Blasting%20Cabinet/5tP109319209-1.jpg)