ALLSOURCE Blasting Nozzle

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC23101517
Base Outer Diameter (inch)3/4
Compatible with Grainger Part Number22PT28
Compatible with Manufacturer Model Number41700
Feed typeSiphon
Inner Diameter (inch)1/4
Manufacturer Part Number41710
MaterialCeramic
Maximum Air Flow (cfm)15
Nozzle ShapeStraight
Overall Length (inch)2-1/2
Product TypeNozzle
Tip Outer Diameter (inch)3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceramic siphon-feed blasting nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media. Siphon-feed blasting gun nozzles fit siphon-feed blasting guns and abrasive blasters.
Feature
Blasting Accessory Grouping Nozzle Abrasive Blast Nozzle Feed Type Siphon Ceramic 15 cfm Min CFM @ 80 PSI Nozzle Inner Dia 1/4 in For Use With 41700 Package Quantity 3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait