Beli niigata seiki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Analog Dial Bore GaugeDeskripsi:Bore Gauge analog dari Niigata Seiki dirancang untuk pengukuran diameter dalam dengan akurasi mikron. Cocok untuk inspeksi silinder, bearing, dan komponen presisi lainnya.atribut:
- Graduation (mm): 0.01
- Minimum Display (mm): 0.01
- Repeatability : 3
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- Niigata Seiki (SK) Bevel BoxDeskripsi:Bevel Box (BB-180 & BB-180A)For all processes that require precise angle measuremnetZero setting at desire positionauto power off fucntion (after 5 min.)Battery power one CR2032Operating Temperature 5-45 degrees ; Accuracy +/- 0,2 degrees ; Range 180 degrees.For Bevel Bo
- Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)atribut:
- Material: Stainless steel 420J2
- Niigata Seiki (SK) Metal RulerDeskripsi:Metal Ruler ST-150KD. - With Kaidan Scale - Increasing heught of each mark, make it easier to distinguish 1mm step - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Polished Finish) - Measuring Range: 150mm.atribut:
- Finish: Satin
- Niigata Seiki (SK) Feeler Gauge Carbon SteelDeskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- Niigata Seiki (SK) Diamond Filesatribut:
- Compatible Materials: Cemented carbide, hardened steel, ceramic, glass pottery
- Niigata Seiki (SK) Hemaphrodite Caliper Scribing (Jangka Sorong)Deskripsi:Hemaphrodite Caliper Scribing HC-150. - Use: Transfer dimension off edge material - Material: Cold rolled steel -atribut:
- Material: Cold Rolled Steel
- Niigata Seiki (SK) Pin Gauge Set AA 1.6 SeriesDeskripsi:Use: - Inspection of hole diameter.- As parts for molds.- For core blur inspection.- For R measurement.atribut:
- Diameter Precision (µm): ± 0.8
- Gauge Length (mm): 50
- Hardness: HV 720 or more
- Roundness/Cylindricity (µm): Within 0.5
- Niigata Seiki (SK) Analog Micrometeratribut:
- Minimum Display (mm): 0.01
- Maximum Error (µm): 4
- Niigata Seiki (SK) Outside Caliper Scribing (Jangka Sorong)Deskripsi:Outside Caliper Scribing OC-150. - Use: Transfer diameter and measure round dimension - Material: Cold rolled steel -atribut:
- Material: Cold Rolled Steel
- KUKKO Huruf KetokDeskripsi:KUKKO Huruf Ketok> Standard ukuran 1.5mm - 20mm> Huruf Ketok (Stamping Number)> Stamping Number K104-Z, Pointed with sight edge made in Germany
- Fuji Tools Poket Depth GaugeDeskripsi:-A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.atribut:
- Base Dimension: 60mm
- Purpose of Use: To measure the speed of groove, hole depth, step difference.
- TECLOCK Dial Indicator - 0.001mmatribut:
- Graduation: 0.001mm
- Shinwa Rules Try Square Aluminium Base No Graduationatribut:
- Volume: 1 unit
Daftar Harga niigata seiki Terbaru March 2026
| Niigata Seiki (SK) Analog Dial Bore Gauge | Rp8.099.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA | Rp56.900 |
| Niigata Seiki (SK) Bevel Box | Rp1.799.900 |
| Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku) | Rp98.900 |
| Niigata Seiki (SK) Metal Ruler | Rp82.900 |
| Niigata Seiki (SK) Feeler Gauge Carbon Steel | Rp67.900 |
| Niigata Seiki (SK) Diamond Files | Rp149.900 |
| SK Digital Cylinder Gauge | Rp4.599.900 |
| Niigata Seiki (SK) Hemaphrodite Caliper Scribing (Jangka Sorong) | Rp239.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Dial%20Bore%20Gauge/P102224809-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)
%20Bevel%20Box/P101502342-1.jpg)
%20Carpenter%20Ruler%20Mini%20(Penggaris%20Tukang%20%2F%20Siku)/peP102269914-2.jpg)
%20Metal%20Ruler/P102224922-1.jpg)
%20Feeler%20Gauge%20Carbon%20Steel/cxP102224465-2.jpg)
%20Diamond%20Files/c1P102270433-2.jpg)

%20Hemaphrodite%20Caliper%20Scribing%20(Jangka%20Sorong)/P102225059-1.jpg)
%20Pin%20Gauge%20Set%20AA%201_6%20Series/P103147671-1.jpg)
%20Analog%20Micrometer/P101502311-1.jpg)
%20Outside%20Caliper%20Scribing%20(Jangka%20Sorong)/P102225042-1.jpg)




/P102049624-1.jpg)
%20Circular%20Taper%20Gauges/P102274521-4.jpg)