Beli nibbler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Nibbler (Gunting Besi Listrik)atribut:
- Voltage (V): 120 AC/DC
- Application: Metal Cutting
- Cord Length (ft): 8
- Current (A): 4
- Handle Type: Barrel Grip
- Number of Pieces: 3
- Power Source: Corded
- Speed Setting: Single Speed
- Swivel Angle (°): 0
- Throttle Type: Trigger
- Senator Heavy Duty Sheet Metal NibblerDeskripsi:For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.atribut:
- Maximum Cutting Thickness: 1.22mm
- Handle Material: Polypropylene
- Length: 250mm
- Sanwa High Nibbleratribut:
- Power Cord Length (m): 2.4
- Power Supply (V): AC100
- ENGINEER Nibbling Cutter (Tang rivet)atribut:
- Cutting Ability (mm) Iron Plate: 1
- Cutting Ability (mm) Aluminum Sheet: 1.5
- Cutting Ability (mm) Stainless Steel Sheet: 0.6
- Total Length (mm): 185
- Blade Width: 6mm
- Feed width: About 2mm
- HiKOKI NibblerDeskripsi:Low noise 77dB with fast cutting speedFor cutting steel plates, stainless steel, and punching windows!*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.atribut:
- AS ONE Part Number: 64-7055-44
- Cable Length (m): 2 hearts/2.5
- Current (A): 4.2
- Included Accessories: Hex wrench (2.5/4mm) (for punch tightening)
- Minimum Cutting Radius (mm): 40
- Power Consumption (W): 400
- Power Input (V): Single phase 100
- HiKOKI Mesin Potong Plat Besiatribut:
- Capacity (mm): Steel : 1.6, Stainless : 1.2
- Cutting Width (mm): 5
- Overall Length (mm): 250
- Min. Cutting Radius (mm): 40
- Input Power (W): 400
- No Load Speed (rpm): 2300
- Standard Accessories : 2 Hex.Bar Wrenches
- KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)Deskripsi:Cordless Dual Function Saw 12V ESJ-12Catribut:
- Cutting Capacity Wood (mm): 55 Tube/Pipe/ 20(Flat)
- Cutting Capacity Steel (mm): 6 Tube/Pipe/ 2(Flat)
- Cutting Capacity PVC (mm): 16
- Stroke length (mm): 14
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 12
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 28.5x6x15
- No Load Speed (rpm): 600-2500
- Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)atribut:
- Size (mm): 3.2
- No-load Strokes: 1300
- Max. Cutting Capacity in Mild Steel (mm): 3.2
- Max. Cutting Capacity in Stainless Steel (mm): 2.5
- Min. Cutting Radius Inner Dia. (mm): 120
- Min. Cutting Radius Outer Dia. (mm): 128
- Rated Input Power (W): 620
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- KOBE RED LINE Nb160 High Performance Air NibblerDeskripsi:NB160 Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium). Sound pressure level: 91dBA. Sound power level: 104dBA. Vibration level: 5.9m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Tool Type: Air Nibbler
- Dimensions: 100 x 180 x 50mm
- Overall Height: 100mm
- Air consumption: 4CFM
- Overall Width: 50mm
- Tool Application: Sheet Metal Work
- Part Number: KBE2703400K
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- Startools Cutter Knife Utility Auto Retract (Pisau Cutter)Deskripsi:• Blade retracts automatically the moment it loses contact with the material being cut – even if the user is still holding the blade slider forward in the ‘open’ position• Helps reduce workplace injuries, lowering lost time and increasing productivity
- SATA 3/4inch Dr. Impact Extension BarDeskripsi:Made of high-quality Cr-Mo steel through cold forging. High resistance to strong impact
- Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)atribut:
- Cutting Width: 4.5mm
- Cutting Cap: 1.6mm
- Free Speed: 2.600rpm
- Makita Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)atribut:
- Blade Diameter (mm): 136(5-3/8inch)
- Dimensions (LxWxH) (mm): 348x180x201 (13-3/4x7-1/8x7-7/8inch)
- Maximum Cutting Capacity (mm): 51 (2inch)
- No Load Speed (rpm): 3600
- ENGINEER Nibbling Cutteratribut:
- Blade Width: 6mm
- Total Length: 55mm
Daftar Harga nibbler Terbaru October 2026
| MILWAUKEE Nibbler (Gunting Besi Listrik) | Rp25.999.900 |
| Senator Heavy Duty Sheet Metal Nibbler | Rp599.900 |
| Sanwa High Nibbler | Rp33.999.900 |
| Makita Nibbler | Rp7.399.900 |
| ENGINEER Nibbling Cutter (Tang rivet) | Rp439.900 |
| HiKOKI Nibbler | Rp9.599.900 |
| HiKOKI Mesin Potong Plat Besi | Rp8.299.900 |
| KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai) | Rp999.900 |
| Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi) | Rp1.699.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2fP107292087-1.jpg)



/P102021637-1.jpg)


/nuP104565858-2.jpg)
/keP103444734-1.jpg)
/0cP101000012-28.jpg)

%20Tisu%20Wajah/0tP101577029-10.jpg)


/oxP111713897-1.jpg)

/P102087138-1.jpg)
/P101578330-1.jpg)
/P102677265-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)