Beli nepel hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L)atribut:
- Shape: Elbow 90°
- Fluid Temperature (°C): -40 to 600
- Product Style: Union
- Seal Type: Sealing Edge
- Specifications Met: DIN, ISO 8434
- Ambient Temperature (°C): -60 to 400
- Body Material: 71X Stainless Steel
- Connection 2 Type: Male, 24° Cone
- Max. Operating Pressure (bar): 400
- Part Number: W16S71X
- Tube Fitting Part: W16S
- Tube O.D. (mm): 16
- Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik)atribut:
- Material: Steel
- Shape: Straight
- Style: Male NPTF Pipe - Rigid
- Parker Hydraulic Fitting Elbow Pneumatic Colorflow In-Line Precision Needle Valve (Nepel Pneumatik L)atribut:
- Media: Oil
- Mounting Style: In-line
- Function: Metering Valve
- Needle Type: Standard; 30° Taper
- Connection Type: NPT
- Actuation Type: Manual
- Body Material: Steel
- Configuration: In-line
- Handle Material: Zinc alloy - Zinc chromate
- Maximum Operating Pressure (psi): 5000
- Maximum Operating Temperature (°C): 121
- Minimum Operating Temperature (°C): -40
- Needle Material: 416 Stainless Steel
- Seal Material: Nitrile
- Parker Hydraulic Fitting Elbow Pneumatic Push In Swivel Male Tubing (Nepel Pneumatik L)atribut:
- Thread Size (inch): 1/4
- Hex: 14x16.2
- M-Thread: R1/4″ Swivel Male Elbow
- Part Number: FSE06-1/4
- Tube Size (mm): 6
- Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L)atribut:
- Seal Type: Sealing Edge
- Seal Material: Metal
- Body Material: Steel
- Max. Operating Pressure (bar): 315
- Connection Type: Male, 24° Cone
- Specifications Met: ISO 8434, DIN 3852
- Ambient Temperature (°C): -40 to 300
- Fitting Material: Steel. Chromium-6 Free
- Fluid Temperature (°C): -40 to 300
- For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
- Item Name: Parker Bite Type Fittings 90 Degree Male Elbow. 24 Degree Flaselessto BSPT
- Part Number: WE12LRCF
- Pressure Rating (bar): 315
- Shape: Elbow 90°
- Thread Size (inch): 3/8
- Tube Fitting Part: WE12LR
- Tube Size (mm): 12
- Kennedy Bsp Straight Hydraulic NipplesDeskripsi:For use with Kennedy grease guns and all other hydraulic grease equipment.atribut:
- Hydraulic Tool Type: Hydraulic Nipple
- Material: Steel
- Connector Type: Hydraulic Standard Duty
- Nipple Type: Straight
- Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk)Deskripsi:For use with Kennedy grease guns and all other hydraulic grease equipment.atribut:
- Hydraulic Tool Type: Hydraulic Nipple
- Material: Steel
- Connector Type: Hydraulic Standard Duty
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- Parker Hydraulic Ermeto EO Swivel Nut Branch Tee (Sambungan Tee)atribut:
- Connection Type: Male, 24° Cone
- Connection Tube O.D. (mm): 16
- Seal Material: NBR
- Shape: Swivel nut branch tee
- Max. Operating Pressure (bar): 630
- Ambient Temperature (°C): -40 to 300
- Fitting Material: Steel. Chromium-6 Free
- Fluid Temperature (°C): -40 to 300
- For Fluid Type: Hydraulic Fluids, Chemical Fluids, Fuels, Gases, Steam
- Part Number: ET16SOMDCF
- Pre-Installed Optional Accessories: na
- Seal Type: O-ring
- Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel)atribut:
- Material: Chrome Vanadium Steel
- Size System: Metric
- Head Angle (°): 15
- Finish/Coating: Satin
- Type: Flare Nut Spanner
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Nipple
- Standard: JIS B2302
- Maximum Working Pressure (MPa): 1
- Screw Type: PT screw
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- PISCO Fitting Elbow Pneumatic Tubing Brass without Cover (Nepel Pneumatik L)atribut:
- Shape: elbow
- Cover: No cover
- Type: Spatter resistant type
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned), heat medium oil (conditioned)
- Vacuum Pressure: -100kPa
- SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)atribut:
- Series: ZPL
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0-60
- Tube Material: Nylon/PU tube
- Parker Hydraulic Female Metric S Swivel 24° Cone (Sambungan Lurus)atribut:
- Shape: Straight
- Material: Steel
- Connection Thread Size (mm): M30x2
- Port Size (mm): 20
- Dimension A (mm): 66
- Hose I.D. (inch): 5/8
- Dimension B (mm): 27
- Dimension C (mm): 1
- Dimension W (mm): 36
- Part Number: 1C971-20-10
- Style: Female Metric S - Swivel - (24° Cone with O-Ring)
Daftar Harga nepel hidrolik Terbaru November 2026
| Parker Hydraulic Fitting Elbow Pneumatic Ermeto Tubing Union (Nepel Pneumatik L) | Rp679.900 |
| Parker Hydraulic Fitting Pneumatic Hose Male NPTF Pipe Rigid (Nepel Pneumatik) | Rp169.900 |
| Parker Hydraulic Fitting Elbow Pneumatic Colorflow In-Line Precision Needle Valve (Nepel Pneumatik L) | Rp1.599.900 |
| Parker Hydraulic Fitting Elbow Pneumatic Push In Swivel Male Tubing (Nepel Pneumatik L) | Rp44.900 |
| Parker Hydraulic Fitting Elbow Pneumatic Ermeto Male Short BSP Taper Thread (Nepel Pneumatik L) | Rp159.900 |
| Kennedy Bsp Straight Hydraulic Nipples | Rp7.900 |
| Kennedy BSP 90 Degree Angle Hydraulic Grease Nipple (Nipel Gemuk) | Rp12.900 |
| Vone Double Nepel Stainless | Rp14.900 |
| Parker Hydraulic Ermeto EO Swivel Nut Branch Tee (Sambungan Tee) | Rp419.900 |
| Kennedy Double End Flare Nut Wrench Metric (Kunci Nepel) | Rp50.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/1rP104853063-2.jpg)
%20Lurus/Parker%20Hydraulic%20Fitting%20Pneumatic%20Hose%20%20Male%20NPTF%20Pipe%20Rigid%20(Nepel%20Pneumatik)/5wP104853212-2.jpg)
/10P104853036-3.jpg)
/94P104853328-2.jpg)
/6eP104853230-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Bsp%20Straight%20Hydraulic%20Nipples/6jP102205235-5.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/Kennedy%20BSP%2090%20Degree%20Angle%20Hydraulic%20Grease%20Nipple%20(Nipel%20Gemuk)/9wP102209356-4.jpg)

/19P104853045-2.jpg)
/c4P102134436-7.jpg)
/P102529153-1.jpg)
%20(Nepel)/P101568539-1.jpg)
/P102229675-1.jpg)
/ikP105734668-1.jpg)
/P102534252-1.jpg)
/nsP102077856-2.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
/b3P101000399-5.jpg)
(inch)%20ZPL%20Series%20(Nepel%20Pneumatik%20L)/fjP105522559-3.jpg)
%20Lurus/Parker%20Hydraulic%20Female%20Metric%20S%20Swivel%2024%C2%B0%20Cone%20(Sambungan%20Lurus)/2yP104853106-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)