Beli needle valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fitok Needle Valve NB Series (Fractional Size)Deskripsi:Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Fitok Needle Valve ND SeriesDeskripsi:Specification: 316 SS ND Series Needle Valve 1/4inch Tube Fitting 0.157inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Fitok Needle Valve NR SeriesDeskripsi:Specification: 316 SS NR Series Needle Valve 1/4inch Female NPT Thread 0.187inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Insize Threaded Plug Gauge 4131 Series (Alat Pengukur Ulir)atribut:
- Handle Color: Black
- Thread Direction: Right Hand
- Dimension Type: Inch
- Gauge Type: Go/No-Go (Plus/Minus)
- Thread Class: 2B
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Onda Needle Valve (Stop Kran)atribut:
- Material: Kuningan
- Fitok Needle Valve NF SeriesDeskripsi:Specification: 316 SS NF Series Needle Valveatribut:
- Body Material: 316 Stainless Steel
- Fitok Needle Valve NB Series (Metric Size)Deskripsi:Specification: 316 SS NB Series Needle Valve 12mm Tube Fitting 0.236 inch Orificeatribut:
- Body Material: 316 Stainless Steel
- NEW FLOW Needle ValveDeskripsi:NV-2 Type Needle Valve Class 10000, SS316With T Handle Operationatribut:
- Body Material: SS316
- Working Pressure (psi): 10000
- End Connection: NPT
- Fitok Needle Valve NG Series (Fractional Size)Deskripsi:Specification: 316 SS NG Series Needle Valve 3/4inch Tube Fitting 0.433inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Fitok Needle Valve NF Series (Fractional Size)Deskripsi:Specification: Needle Valve 316 SS NF Series Needle Valve Forged body one-piece body 316SS MWP: 10000 psig working temp: -54°C to 649°C. packing: Graphite. Connection: 1/4inch OD Tube Fitting orifice: 4mm. Stem type: ball T-bar Aluminum Handleatribut:
- Body Material: 316 Stainless Steel
- DIXON VALVE COUPLING Mini Needle Valve Female to Femaleatribut:
- UNSPSC: 31160000
- KAKUDAI MFG Needle Valveatribut:
- Shape: Straight
- Dimensions d (mm): 50
- Maximum Operating Pressure (MPa): 1
- Material (Main Unit): Brass
- Valve Type: Needle valve
- ANEST IWATA W71 Needle Valve PK Set (Katup Jarum)atribut:
- Suitable Model: W-71
- Kitz Brass Needle Valve (10K)atribut:
- Material (Handle): ZDC
- Material (O ring): NBR
- Class: 10K
- Dimension H (mm): 51
- Dimensions d (mm): 43
- Body Material: C3771BE
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: circular
- Material (stem): Dezincification brass rod
- Maximum Working Pressure (MPa): 1.37 (80°C below the water, oil, gas)
- Shape: straight
- Type: Made of brass
- Valve Type: Needle valve
- YUKEN Needle Valve GCT-02 Type (Katup Jarum)Deskripsi:These valves can be used as a stop valve or a throttle valve to control the flow in small capacity pipelines, or can be used as a shut-off valve in pressure gauge lines.atribut:
- Series Number: GCT (In-line Type)
- Valve Size: 02
- Maximum Flow Rate (L/minute): 5
- Kitz Brass Needle Valve (20K)atribut:
- Material (Handle): ZDC
- Material (O ring): NBR
- Class: 20K
- Body Material: C3771BE
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: circular
- Material (Gasket): Nylon
- Material (stem): Dezincification brass rod
- Maximum Working Pressure (MPa): 2.75 (80°C below the water, oil, gas)
- Shape: straight
- Type: Made of brass
- Valve Type: Needle valve
- Non Brand Plumbing Needle ValveDeskripsi:Brass needle valves comply with low-lead requirements for low-pressure potable water applications. They have strong, malleable, corrosion-resistant bodies.atribut:
- UNSPSC: 40141602
- Maximum Pressure (psi): 150
- NEW FLOW Flow Sight GlassDeskripsi:The flow sight glass was designed with spring paddle for easy observation of flowing fluid from any direction.Service: Compatible gas and liquidWater treatment systemIndustrial flow systemDouble window indicationatribut:
- Connection Thread: NPT
- Gasket Material: Teflon
- Maximum Working Pressure (kg/cm²): 15 at 25°C water
- Maximum Working Temperature (°C): 150
- Fitok Needle Valve NB SeriesDeskripsi:Specification: 316 SS NB Series Needle Valve M10 Male Metric Thread 0.157inch Orificeatribut:
- Body Material: 316 Stainless Steel
- Schneider Electric APC Easy UPS On-Line SRVDeskripsi:This APC Single phase Easy UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. This 6kVA double-conversion on-line tower UPS provides pure sine wave power to support critical electronics during power disruptions. The SRV comes with hard wire 3-wire(1P+N+E) input and hard wire 3-wire(1P+N+E) outlet. The On-Line UPS has a intelligent card slot for optional Network Management Card (AP9544, SRVSMB001, VGL9601l) that enables network-based UPS monitoring and management. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. The Built-in automatic and manual bypass provide seamless power to the load even in the event of an internal detected fault or error in UPS. Ideal for small data centers, manufacturing facilities, computer rooms, network storage devices, telecommunication, and healthcare IT.
Daftar Harga needle valve Terbaru November 2026
| Fitok Needle Valve NB Series (Fractional Size) | Rp1.199.900 |
| Fitok Needle Valve ND Series | Rp1.199.900 |
| Fitok Needle Valve NR Series | Rp2.099.900 |
| Insize Threaded Plug Gauge 4131 Series (Alat Pengukur Ulir) | Rp1.399.900 |
| Onda Needle Valve (Stop Kran) | Rp129.900 |
| Fitok Needle Valve NF Series | Rp1.199.900 |
| Fitok Needle Valve NB Series (Metric Size) | Rp1.199.900 |
| NEW FLOW Needle Valve | Rp499.900 |
| Fitok Needle Valve NG Series (Fractional Size) | Rp789.900 |
| Fitok Needle Valve NF Series (Fractional Size) | Rp1.199.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/50P104080180-1.jpg)


/4gP105918160-1.jpg)
/P103081492-1.jpg)

/5jP104080199-1.jpg)

/6yP104080250-1.jpg)
/6gP104080232-1.jpg)


/q1P110245937-1.jpg)
/P103052472-1.jpg)
/cnP110165455-1.jpg)
/P103052481-1.jpg)



/Schneider%20Electric%20APC%20Easy%20UPS%20On-Line%20SRV/azP111963395-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)