Beli nagano keiki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Mulai

    Rp1.799.900

    NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  3. NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Mulai

    Rp329.900

    NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  4. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  5. NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 Phi
    Mulai

    Rp1.199.900

    NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 Phi
    Deskripsi:
    Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.
    atribut:
    • Connection size: G1 / 4B
    • Type: Standard type pressure gauge (for indoor use)
    • Material Co., Ltd.: CA203
    • Outer Diameter (mm): 60
    • Case Shape: D type embedded type
  6. NAGANO KEIKI Digital Pressure Gauge (GC04)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    NAGANO KEIKI Digital Pressure Gauge (GC04)
    atribut:
    • Measuring fluid: Liquid / gas
  7. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp329.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  8. APC Smart-UPS SRT 3000VA 230V
    Mulai

    Rp47.999.900

    APC Smart-UPS SRT 3000VA 230V
    Deskripsi:
    High density, double-conversion on-line power protection with scalable runtime Includes: CD with software, Documentation CD, Installation guide, Rack Mounting brackets, Rack mounting hardware, Rack Mounting support rails, Temperature Probe ...
    atribut:
    • Output Power Capacity (kW/kVA): 2.7/ 3.0
    • Nominal Input Voltage (V): 230
    • Output Voltage Distortion: Less than 2%
    • Color: Black
    • Cord Length (m): 2.44meters
    • Extendable Run Time: 1
    • Input Connections: British BS1363A, IEC-320 C20, Schuko CEE 7/EU1-16P
    • Input Frequency (Hz): 40 - 70 (auto sensing)
    • Maximum Depth (mm): 635
    • Maximum Height (mm): 432
    • Maximum Width (mm): 85
    • Nominal Battery Voltage (V): 96
    • Number of Power Cords: 3
    • Operating Elevation (m): 0-3000
    • Operating Temperature (°C): 0 to 40
    • Other Input Voltages: 220, 240
    • Other Output Voltages: 220, 240
    • Surge Energy Rating (J): 340
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  9. TORA Bor Tanpa Kabel
    Mulai

    Rp319.900

    TORA Bor Tanpa Kabel
    Deskripsi:
    1 Set Cordless:- Cordless machine 1pc- Battery Charger AC220V/DC- Twist Drill bits 3pcs(4mm.5mm.6mm)- 3Point wood Drill bits 3pcs (4mm.5mm.6mm)- Flexible shaft H1/4inch x250mm 1pc- Screw drive bits slot(min) 2pcs- Screw drive bits Philip(plus) 3pcs- Screw driver bit(star) 1pcs- Driver bit Holder 1/4inch 1pc- Sockets (5.6,7.8.9,10,11.12,13mm)Spesifikasi- 2 Battery : 20V 2.0AH- 1 Quick Charger
    atribut:
    • K3L License: Yes
  10. NAGANO KEIKI Alat Pengukur Tekanan Vakum
    Mulai

    Rp929.900

    NAGANO KEIKI Alat Pengukur Tekanan Vakum
    Deskripsi:
    Alat pengukur tekanan vakum yang kompatibel dengan standard JIS B 7505-1. Alat ini secara struktur mengirimkan data pada pergerakan jarum sesuai metode tabung Bourdon. Alat ini dapat mengukur rentang tekanan yang lebar dan digunakan untuk aplikasi pengukuran yang luas.
    atribut:
    • Case Shape: A type without vertical collar
    • Pressure Range (MPa): -0.1
    • Weight (g): 200
    • Accuracy: +/- 1.6% FS
    • Connection size: G1 / 4B (PF)
    • Outer Diameter (mm): 60
    • Call: AT G1 ​​/ 4 60x-0.1MPa
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: CA203
    • Minimum Scale (MPa): 0.002
    • Type: Standard vacuum gauge (for indoor use)
  11. NAGANO KEIKI Gauge Seal
    Mulai

    Rp24.900

    NAGANO KEIKI Gauge Seal
    Deskripsi:
    -Packing for connecting a pressure gauge.-Plain packing
    atribut:
    • Packing ID: 5.5mm
    • Thickness: 1mm
  12. Chiyoda Seiki Glitter Welding Torch Set
    Mulai

    Rp2.799.900

    Chiyoda Seiki Glitter Welding Torch Set
    Deskripsi:
    Stainless steel made torch tubes is lead long service life. Tight seating designed valve spindle is legalized leak free. Special O ring in the injector made a perfect gas sealing.
    atribut:
    • Type: WELDING TORCH
    • Weight (kg): 1.06
  13. WIKA Pressure Gauge 232.50
    Mulai

    Rp1.299.900

    WIKA Pressure Gauge 232.50
    atribut:
    • Case: SS304
  14. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  15. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  16. NAGANO KEIKI Gauge Seal
    Mulai

    Rp26.900

    NAGANO KEIKI Gauge Seal
    Deskripsi:
    -Packing for connecting a pressure gauge.-Plain packing
    atribut:
    • Material: Resin
    • Screw Diameter: G1/4
    • Packing OD: 11mm
    • Packing ID: 5.5mm
    • Thickness: 1mm
  17. Orientalmotor Induction Motor K Series
    Mulai

    Rp1.199.900

    Orientalmotor Induction Motor K Series
    Deskripsi:
    Accessories: Motor, capacitor, instruction manual
    atribut:
    • Time Rating: Continue
Daftar Harga nagano keiki Terbaru March 2026
NAGANO KEIKI Pressure GaugeRp409.900
NAGANO KEIKI Glycerin-Filled Pressure GaugeRp1.799.900
NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiRp329.900
NAGANO KEIKI Sealed-Type Pressure GaugeRp1.899.900
NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 PhiRp1.199.900
NAGANO KEIKI Digital Pressure Gauge (GC04)Rp16.999.900
NAGANO KEIKI Compact Pressure GaugeRp329.900
APC Smart-UPS SRT 3000VA 230VRp47.999.900
TORA Bor Tanpa KabelRp319.900
NAGANO KEIKI Alat Pengukur Tekanan VakumRp929.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)