Beli nachi endmill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Mata Bor Frais Super Hard
    Mulai

    Rp429.900

    NACHI Mata Bor Frais Super Hard
    atribut:
    • Shank Diameter Tolerance: h7
    • Type: 2-Blades
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
  2. NACHI Mata Bor Frais NATAC 4 Flute
    Mulai

    Rp469.900

    NACHI Mata Bor Frais NATAC 4 Flute
    Deskripsi:
    This is general end mill for side milling
    atribut:
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Shank Diameter Tolerance: h7
  3. NACHI Mata Bor Frais GS
    Mulai

    Rp349.900

    NACHI Mata Bor Frais GS
    Deskripsi:
    This end mill is suitable for workpiece materials from unhardened steel to hardened steel, and for finish milling.
    atribut:
    • Torsion Angle (°): 30
    • Helix Angle: standard
    • Material: Carbide
    • Shank Diameter Tolerance: h6
    • Surface Processing: GS TiAIN coat
  4. NACHI Mata Bor Frais Ball End DLC
    Mulai

    Rp1.299.900

    NACHI Mata Bor Frais Ball End DLC
    atribut:
    • Helix Angle: standard
    • Material: Cemented carbide
    • Number of Blades: 2
    • Coating: DLC coat
  5. OSG Hy-Pro Endmill Hss-Co.8 Roughing Short
    Mulai

    Rp559.900

    OSG Hy-Pro Endmill Hss-Co.8 Roughing Short
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8 Roughing Short With V Coating
    atribut:
    • Surface Treatment: V Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  6. DORMER End Mill 4 Flutes C247
    Mulai

    Rp319.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  7. NACHI Ball End Mill 2 Blades
    Mulai

    Rp859.900

    NACHI Ball End Mill 2 Blades
    atribut:
    • Number of Blades: 2
    • Material: Heise
  8. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
  9. OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Mulai

    Rp219.900

    OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  10. NACHI Mata Bor Frais Ball End GSX
    Mulai

    Rp609.900

    NACHI Mata Bor Frais Ball End GSX
    Deskripsi:
    This end mill is suitable for workpiece materials from Unhardened Steel to Hardened Steel. GSX II coating for greater heat and wear resistance.
    atribut:
    • Number of Blades: 2
    • Ball Radius Tolerance (mm): ± 0.01
    • Coating: GSXII
    • Flute Diameter Tolerance (mm): 0-0.030
    • Material: Carbide coating
    • Outer Diameter Range (mm): 0.4-20
    • Shank Diameter Tolerance: h5
    • Torsion Angle (°): 30
  11. Yamawa High Helix Center Drills-Type A 90°
    Mulai

    Rp199.900

    Yamawa High Helix Center Drills-Type A 90°
    Deskripsi:
    The center drill is a drill used to process the center hole. In addition, it may be used for positioning of drill hole machining and chamfering of holes. It can be used for simultaneous machining of center positioning and chamfering of drill hole machining process and chamfering after hole machining. As the grooves are strongly twisted, they are suitable for relatively viscous materials (such as SUS) or especially soft materials.
  12. DORMER Taper Shank Drill HSS A130
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    DORMER Taper Shank Drill HSS A130
    Deskripsi:
    For removing material to create holes on a surface.
    atribut:
    • Material: HSS (High Speed Steel)
    • Point Angle (°): 118
  13. NACHI Mata Bor Shank Lurus
    Rating:
    100% of 100
    (4)
    Mulai

    Rp319.900

  14. NACHI Mata Bor Shank Lurus L/N 500
    Rating:
    100% of 100
    (16)
    Mulai

    Rp18.900

    NACHI Mata Bor Shank Lurus L/N 500
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga nachi endmill Terbaru January 2026
Arc Master Flashback Arrestor AcytelineRp68.900
NACHI Mata Bor Frais Super HardRp429.900
NACHI Mata Bor Frais NATAC 4 FluteRp469.900
NACHI VG Mills Four Flutes Carbide End Mills - 9444Rp399.900
NACHI Mata Bor Frais GSRp349.900
NACHI Mata Bor Frais Ball End DLCRp1.299.900
OSG Hy-Pro Endmill Hss-Co.8 Roughing ShortRp559.900
DORMER End Mill 4 Flutes C247Rp319.900
NACHI Ball End Mill 2 BladesRp859.900
NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Rp229.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)