Beli n2xsefgby di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)
    Mulai

    Rp589.900

    kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For indoor, outdoor, in ground and in duct. Mainly on chemical industries, refineries, petrol stations and any other locations where there is a risk that solvent, fuel and other chemicals may penetrate and low mechanical damage may occur. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen
    atribut:
    • Length (m): 1.0
  2. Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    Mulai

    Rp56.999.900

    Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)
    atribut:
    • AC Test Voltage (kV/5minute): 12.5 (IEC), 9 (SPLN)
    • Nominal Tape Armour Thickness (mm): 0.5
  3. kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Mulai

    Rp479.900

    kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)
    Deskripsi:
    Application : For power stations and switchgear as well as stations because of small bending radius in confined spaces indoors. As underground because of light weight where installation conditions are difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  4. SUPER TOOL Stud Bolt M20
    Mulai

    Rp129.900

    SUPER TOOL Stud Bolt M20
    atribut:
    • Screw Diameter (mm): M20
  5. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  6. kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Mulai

    Rp109.900

    kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Deskripsi:
    Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.
    atribut:
    • Color: Black
    • Number of Cores: 4
    • Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
    • Overall Diameter (mm): 15.8
    • AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
    • Conductor Material: Copper
    • DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
    • Inductance (mH/km): 0.275
    • Insulation Material: PVC Sheathed, XLPE Insulated
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 4
    • Short Circuit Current (kA): 0.57 (per 1sec)
    • Standard: IEC 60502-1
  7. Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)
    atribut:
    • Core x Size (mm²): 4x70
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 70
    • Number of Cores: 4
  8. JP Capacitor Cable Box (Kotak Sambung Kapasitor)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

  9. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  10. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  11. SUPER TOOL Stud Bolt
    Mulai

    Rp76.900

    SUPER TOOL Stud Bolt
    Deskripsi:
    Rolled screw parts are resistant to wear and distortion.Long and short use can be made with one piece bolt.
  12. kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Mulai

    Rp39.900

    kabelmetal Power Cable NA2XY Series 1KV (Kabel Listrik)
    Deskripsi:
    Application : For power plants and switchgear as well as for installation of sub-station; for installation indoors in confinned spaces and cable channels because of small bending radius. As burried cable, because of its light weight prefered in where installation is difficult. Special Features on Request : - Oil Resistance - UV Resistance - Flame Retardant Cat. A, B, C - Flame Retardant Non Category - Anti Termite - Anti Rodent - Low Smoke Zero Halogen - Nylon Coated
    atribut:
    • Length (m): 1.0
  13. Vertex Stud Bolt (As Drat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    Vertex Stud Bolt (As Drat)
    Deskripsi:
    Clamping Studs.
  14. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  15. SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp900

    SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    atribut:
    • Dimensions (cm): 4x4x12.5
Daftar Harga n2xsefgby Terbaru November 2026
kabelmetal Power Cable N2XSEBY Series 20KV (Kabel Listrik)Rp589.900
Supreme Cables Power Cable N2XSEBY Series (Kabel Listrik)Rp56.999.900
kabelmetal Power Cable N2XSY Series 20KV (Kabel Listrik)Rp479.900
SUPER TOOL Stud Bolt M20Rp129.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
kabelmetal Power Cable N2XY Series (Kabel Listrik)Rp109.900
Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)Rp23.900
JP Capacitor Cable Box (Kotak Sambung Kapasitor)Rp4.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)