Beli mur rivet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Crimped Nut (Stainless Steel Flat Head)Deskripsi:-Possible to easily and quickly install even in parts that cannot be reached by hand.-Can be also mounted to thin board or plywood wherein welding or tapping is not possible.-Can be mounted firmly and properly without scratching the base material. -Flat Fillister Head-Packaged in a packatribut:
- Material: Stainless Steel (SUS303)
- Niigata Seiki (SK) Blind Nutatribut:
- Material: Corrosion Resistant Alumunium Alloy
- Mass (g/unit): 1
- LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.atribut:
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9.0mm
- Flange thickness: 0.7mm
- Material: Stainless Steel (SUS303)
- LOBSTER (LOBTEX) Blind Nut Rivet with SerrationDeskripsi:-Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a boxatribut:
- Material: Steel (SWCH)
- LOBSTER (LOBTEX) Blind Nut Rivets (Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a boxatribut:
- Caulking Board Thickness: 1.0 to 3.2 (mm)
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9mm
- Material: Steel (SWCH)
- HEYCO Rivet Nut Set in Blister PackingDeskripsi:Packing unit: 20 pcs.Rivet nuts made of aluminium alloy
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- HEYCO Rivet Nut Set in Plastic BoxDeskripsi:Consisting of four different rivetnuts.Rivet nuts made of aluminium alloy.atribut:
- Dimension L (mm): 250
- RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR)atribut:
- Application For: Cold & Hot Water
- Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol)atribut:
- Length (m): 1
- Horing Lih Rate of Rise Heat DetectorDeskripsi:- Heat-sensing diaphragm can operate for unlimited number of times and is not affected by room temperature. The conducting parts use gold coating to avoid oxidation.- Uses glass tube to avoid humidity and stabilize the ventilation function. Glass tube also can expel non-fire heat to avoid false alarms.- The unit is completely sealed; its function is not affected by humidity, dust or insects.- This detector has passed strict quality control through automatic repetitive testing and been calibrated automatically under stable temperature and humidity conditions. Thus, quality and reliability are consistent from the first detector produced to millionth.Effective Alert AreaFire-Proof Building: 90m² (height under 4m), 45m² (height 4m-8m)Ordinary Building: 50m² (height under 4m), 30m² (height 4m-8m)atribut:
- Voltage Range (V): 12-30 DC
- Alarm Current @24V DC 470Ω (mA): 40
- Alarm Temperature: Comply to EN54
- Material: Fire-proof Plastic
- Dimensions DxH (mm): 111x45
- Ambient Temperature (°C): -10 - +55
- Color: White
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- monotaro.id Mur Topi SS 304atribut:
- Material: Stainlees Steel
- SKF Fitting Tool (Alat Pemasang Bantalan)Deskripsi:The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.atribut:
- Allowed Temperature for Mounting Object (°C): -30-110
- Case Dimensions (LxHxW) (mm): 530x110x360
- Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
- Hammer Length (mm): 315
- Hammer Material: Steel, PU
- Hammer Type: Deadblow hammer
- Hammer Weight (kg): 0.9
- Hammer Width (mm): 115
- Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
- Models of Rings: Three, named A,B,C
- Mounting Depth (mm): A, 221 B, 221 C, 226
- Mounting Force Generation: Hammer
- Number of Rings: 36
- Number of Sleeves: Three, named A,B,C
- Provided with Handprotectors: No
- Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
- Ring Material: Impact resistant polyamide (PA)
- Sleeve Material: Glassfiber filled polyamide (PA)
- Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
- Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
- Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
- Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
- Suitable for Workpiece Mounting in a Housing: Yes
- Workpiece Bore Diameter (mm): 10-55
- Workpiece Outer Diameter (mm): 26-120
Daftar Harga mur rivet Terbaru October 2026
| TRUSCO Crimped Nut (Stainless Steel Flat Head) | Rp139.900 |
| Niigata Seiki (SK) Blind Nut | Rp91.900 |
| LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel) | Rp3.399.900 |
| LOBSTER (LOBTEX) Blind Nut Rivet with Serration | Rp3.399.900 |
| LOBSTER (LOBTEX) Blind Nut Rivets (Steel) | Rp5.499.900 |
| HEYCO Rivet Nut Set in Blister Packing | Rp239.900 |
| NUFOSS Rivet Nut | Rp54.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| HEYCO Rivet Nut Set in Plastic Box | Rp1.699.900 |
| RUCIKA Fitting PPR Elbow 90° (Sambungan Pipa PPR) | Rp9.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r2P102607974-8.jpg)
%20Blind%20Nut/l0P102269756-2.jpg)
%20Blind%20Nut%20Rivet%20(Stainless%20Steel)/P102955914-1.jpg)
%20Blind%20Nut%20Rivet%20with%20Serration/P102955905-2.jpg)
%20Blind%20Nut%20Rivets%20(Steel)/P102956029-1.jpg)


/6xP105638249-3.jpg)

%20Las/RUCIKA%20Fitting%20PPR%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20PPR)/8dP104821301-13.jpg)
/0cP107621012-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/Horing%20Lih%20Rate%20of%20Rise%20Heat%20Detector/f0P108103540-1.jpg)

/nnP102072851-84.jpg)

/h5P102049617-7.jpg)
/qhP103232953-6.jpg)
/gpP105164601-2.jpg)
/gyP105164610-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)