Beli multiplier torque wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Torque Multiplier Maxtorque 2700 Nm
    Mulai

    Rp19.999.900

    Kennedy Torque Multiplier Maxtorque 2700 Nm
    atribut:
    • Product Number: TM2700
    • Square Drive Output: 1in.
    • Square Drive Input: 3/4in.
    • Drive Size: 3/4in.
    • Multiplication Ratio: 0.20902777778
    • Part Number: KEN5573630K
    • Torque Range (N m): to 2700
  2. PROTO Torque Multiplier
    Mulai

    Rp17.999.900

    PROTO Torque Multiplier
    atribut:
    • Input Drive (inch): 1/2
  3. PROTO Torque Multiplier (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    PROTO Torque Multiplier (Kunci Torsi)
    atribut:
    • Input Drive (inch): 1/2
  4. Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)
    Mulai

    Rp17.999.900

    Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)
    Deskripsi:
    For use with a wide range of drive tools such as ratchet & torque wrenches, it multiplies the torque applied to the input drive by 5 times. Includes straight reaction bar and reaction arm and is ideal for maintenance and servicing applications in automotive and construction industries. Supplied with carry case.
    atribut:
    • Product Number: TM1500
    • Square Drive Output: 3/4in.
    • Square Drive Input: 1/2in.
    • Drive Size: 1/2in.
    • Multiplication Ratio: 0.20902777778
    • Part Number: KEN5573620K
    • Torque Range (N m): to 1500
  5. PROTO Torque Multiplier 1inch Drive Display Wrench
    Mulai

    Rp62.999.900

    PROTO Torque Multiplier 1inch Drive Display Wrench
    atribut:
    • Drive Size (inch): 1
    • Increments (ft-lbs): 1
    • Width (inch): 4
    • Finish: Full Polish
    • Height (inch): 5
    • Increment (N m): 1
    • Weight (lbs): 15
  6. WILLIAMS Torque Multiplier Accessories
    Mulai

    Rp17.999.900

    WILLIAMS Torque Multiplier Accessories
    atribut:
    • UNSPSC: 31160000
  7. Enerpac Hydraulic Ram Spreader
    Mulai

    Rp9.899.900

    Enerpac Hydraulic Ram Spreader
    Deskripsi:
    General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.
    atribut:
    • UNSPSC: 27121602
    • Maximum Pressure (psi): 10000
    • Single Acting/Double Acting: Single Acting
  8. WESTWARD Torque Multiplier
    Mulai

    Rp7.899.900

    WESTWARD Torque Multiplier
    Deskripsi:
    Handheld torque multipliers are for use with hand or nonimpact power tools and are used in combination with a torque wrench to increase torque. They have internal gears to multiply the amount of torque that can be applied to a fastener without additional manual force being applied. Multipliers are held between the socket end of the torque wrench and the fastener that needs tightening.
    atribut:
    • Item: Torque Multiplier
    • Accuracy: ±5%
    • Color: Black, Silver
    • Finish: Satin Chrome
    • Handle Length (inch): 12 13/64
    • Material: Alloy Steel
  9. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  10. Elephant Lever Hoist
    Mulai

    Rp1.699.900

  11. Enerpac Hydraulic Ram & Pump Set
    Mulai

    Rp36.999.900

    Enerpac Hydraulic Ram & Pump Set
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Nominal Capacity (t): 10
    • Maximum Handle Effort (lbs): 93
    • Maximum Pressure (psi): 10000
    • Pump Model Number: 6W462 (Mfr. No. P392)
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  12. Crosby Eye Bolt
    Mulai

    Rp449.900

    Crosby Eye Bolt
    atribut:
    • Thread: Metric
  13. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp8.899.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  15. Mitech Electric Bligh Hardness Tester
    Mulai

    Rp60.999.900

    Mitech Electric Bligh Hardness Tester
    Deskripsi:
    Mitech MHBRV-187.5 electric multifunctional hardness tester, based on the mechanical principle of positive pyramid diamond or spherical cemented carbide indenter pressing into the sample surface to produce indentation, realizing Brinell, Rockwell, Vickers three different materials hardness measurement by measuring the depth or diameter of the indentation.  With novel appearance, full-featured, Rockwell hardness value can be directly read by the dial, Vickers, Brinell hardness values need to look up the table, easy operation, it can meet the needs of users of a variety of hardness testing. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions. It is the new type multifunctional testing instrument for mental and part of the the non-metallic materials research and hardness test.
    atribut:
    • Brinell Testing Force: 306N (31.25kg), 613N (62.5kg), 1839N (187.5kg) Tolerance±1.0%
    • Vickers Testing Force: 294N (30kg), 980N (100kg) Tolerance±1.0%
    • Brinell Measuring Range (HBW): 8-650
    • Vickers Measuring Range (HV): 8-2900
    • Vickers Scale (HV): 30, 100
    • Diamond Indenter Specifications: Diamond Rockwell indenter, diamond Vickers indenter
    • Brinell Scale: 2.5/31.25, 2.5/62.5, 2.5/187.5, 5/62.5
    • Dimensions (mm): 525x240x760
    • Display: Classic mechanical dial
    • Eyepiece Magnification: 15x
    • Indenter Objective Lens Conversion Mode: Manual operation
    • Microocular Magnification: 2.5x(Observing), 5x(measuring)
    • Test Force Holding Time (s): 2-60
    • Voltage (V): 220
  16. JTC Torque Multiplier
    Mulai

    Rp2.199.900

    JTC Torque Multiplier
    Deskripsi:
    Gear ratio: 1:56Includes an extension bar and a wrench.
    atribut:
    • Input Drive Square (inch): 1
    • Output Drive Square (inch): 1
    • Maximum Torque Output (N m): 3200
Daftar Harga multiplier torque wrench Terbaru January 2026
Kennedy Torque Multiplier Maxtorque 2700 NmRp19.999.900
PROTO Torque MultiplierRp17.999.900
PROTO Torque Multiplier (Kunci Torsi)Rp16.999.900
Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)Rp17.999.900
PROTO Torque Multiplier 1inch Drive Display WrenchRp62.999.900
WILLIAMS Torque Multiplier AccessoriesRp17.999.900
Enerpac Hydraulic Ram SpreaderRp9.899.900
WESTWARD Torque MultiplierRp7.899.900
Enerpac Hydraulic Cylinder (Single Acting)Rp11.999.900
Elephant Lever HoistRp1.699.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)