PROTO Torque Multiplier 1inch Drive Display Wrench

Sebelum PPN:
Rp70.999.900 - Rp80.999.900
Spesifikasi
Drive Size (inch)1
Increments (ft-lbs)1
Width (inch)4
FinishFull Polish
Height (inch)5
Increment (N m)1
Weight (lbs)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please confirm the size information and other product details on Attribute information then place an order. - Image on this page only as Representative Image. It will follow the Model Number and size information
Feature
When placed between the torque multiplier and the fastener, the Proto® Torque Multiplier Display Wrench will display the actual torque applied to the fastener.Precision Accuracy: + / - 1% in BOTH directions.

Ulasan Produk

Tidak ada ulasan