Beli muffler cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU [Parts] Muffler Engine Brush Cutter SRE2731P-GHT
    Mulai

    Rp1.199.900

    KYORITSU [Parts] Muffler Engine Brush Cutter SRE2731P-GHT
    atribut:
    • Name: Muffler Asy
    • Parts Diagram No.: 1
  2. CANARY Cutter
    Mulai

    Rp63.900

    CANARY Cutter
    Deskripsi:
    -With a muffler to prevent gas from splattering.-With dedicated cap so it is safe.-Easy to remove gas from a spray can.-For removing leftover gas in a spray can.-With dedicated cap
    atribut:
    • Total Length (mm): 140
    • Blade Part Materials: Stainless Steel Blade
    • Handle Materials: ABS Resin
    • Purpose of Use: For removing leftover gas in a spray can.
  3. HiKOKI Cutter
    Mulai

    Rp21.999.900

    HiKOKI Cutter
    atribut:
    • Displacement (ml): 75.0
    • Decomp. System: Yes
    • Fuel Tank Capacity (ml): 1100
    • Outer Diameter (mm): 335
    • Arbor Hole Diameter (mm): 20
    • Maximum Speed per minute: 5100 or more
    • Maximum Spindle Speed (minute): 4200
    • Dimensions (mm): 630x225x420
    • Sound Pressure Level LpA (dB(A)): Measured : 99.5 Uncertainty K : 3.0
    • Sound Pressure Level LwA (dB(A)): Measured : 115 Uncertainty K : 3.0
    • Vibration Level (m/s): Front handle : 2.4 Rear handle : 2.9 Uncertainty K : 1.0
    • Maximum Power (kW): 3.9
    • Maximum Thickness (mm): 4.0
    • Standard Accessories : Abrasive Cut-off Wheel, Adapter Collar, Combi Box Spanner, Hex. Wrench, Protective Glasses
  4. DAYTON Pump Part
    Mulai

    Rp399.900

  5. Toptul Air Impact Wrench Super Duty 1inch DR. (Kunci Sok Angin)
    Mulai

    Rp13.999.900

    Toptul Air Impact Wrench Super Duty 1inch DR. (Kunci Sok Angin)
    Deskripsi:
    - Impact mechanism : New twin hammer. - Side exhaust with muffler. - Inside trigger.
    atribut:
    • Free Speed (rpm): 4000
    • Air Pressure (psi): 90
    • Air consumption (CFM): 9
    • Min. Air Hose (inch): 3/8
    • Bolt Capacity (inch): 1-27/64
    • Maximum Torque (N m): 2400
    • Maximum Torque (ft/lbs): 1800
  6. Aipower Gasoline Engine
    Mulai

    Rp1.199.900

    Aipower Gasoline Engine
    Deskripsi:
    Mesin penggerak berkapasitas kecil Aipower SUA98 dirancang dengan teknologi terbaik untuk menciptakan kenyamanan dan kemudahan pengguna dalam melakukan pekerjaan. Mesin penggerak berkapasitas kecil SUA98 dilengkapi dengan beragam fitur dan spesifikasi yang sangat membantu pengguna dalam meningkatkan efisiensi kerja. Adapun spesifikasi dan fitur yang dimaksud adalah:
  7. monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)
    Deskripsi:
    It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.
    atribut:
    • Color: Red
    • Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
    • Type: Headband type
    • Material (headband): ABS
    • Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
    • Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
  8. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  9. SPEEDAIRE Air-Powered Hammer
    Mulai

    Rp989.900

    SPEEDAIRE Air-Powered Hammer
    Deskripsi:
    Chipping hammers use bits with 0.580€ or 0.680€ round or hex shanks to perform heavy material removal and light demolition tasks. Their long barrel allows a longer stroke length and more driving power than air hammers. They clean off heavy slag and buildup, chip away adhered layers, pry apart fused materials, and break down assembled components. Chipping hammers require two-handed operation to maintain control, with one hand on the barrel and the other on the handle at the back of the tool. They have a switch on the handle for activating the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Dust Management: None
    • Power Source: Air Powered
Daftar Harga muffler cutter Terbaru October 2026
Nippon Pneumatic Industrial (NPK) Muffler CutterRp679.900
KYORITSU [Parts] Muffler Engine Brush Cutter SRE2230GTRp21.900
KYORITSU [Parts] Muffler Engine Brush Cutter SRE2731P-GHTRp1.199.900
CANARY CutterRp63.900
HiKOKI CutterRp21.999.900
DAYTON Pump PartRp399.900
Toptul Air Impact Wrench Super Duty 1inch DR. (Kunci Sok Angin)Rp13.999.900
Aipower Gasoline EngineRp1.199.900
KRISBOW Generator Diesel (Genset Diesel)Rp21.999.900
monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)