Spesifikasi
| Displacement (ml) | 75.0 |
|---|---|
| Decomp. System | Yes |
| Fuel Tank Capacity (ml) | 1100 |
| Outer Diameter (mm) | 335 |
| Arbor Hole Diameter (mm) | 20 |
| Maximum Speed per minute | 5100 or more |
| Maximum Spindle Speed (minute) | 4200 |
| Dimensions (mm) | 630x225x420 |
| Sound Pressure Level LpA (dB(A)) | Measured : 99.5 Uncertainty K : 3.0 |
| Sound Pressure Level LwA (dB(A)) | Measured : 115 Uncertainty K : 3.0 |
| Vibration Level (m/s) | Front handle : 2.4 Rear handle : 2.9 Uncertainty K : 1.0 |
| Maximum Power (kW) | 3.9 |
| Maximum Thickness (mm) | 4.0 |
| Standard Accessories | Abrasive Cut-off Wheel, Adapter Collar, Combi Box Spanner, Hex. Wrench, Protective Glasses |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Powered by 75mL(cc) New PureFire Engine The engine meets U.S. (EPA PHASE3) and European (STAGE2) emission standards. Exhaust Pulsation Muffler increases charge efficiency and power, and reduces fuel consumption The pressure waves reflected in a brunch of the muffler pushes the outgoing fresh mixture flow back to the cylinder. That increases charge efficiency and power, and reduces fuel consumption. And emission levels are significantly reduced by preventing fresh mixture from being exhausted. Compensator delivers stable power A compensator keeps the mixing ratio between air and fuel (air-fuel ratio) constant. It prevents the air-fuel ratio from varying due to a clogged air filter and delivers stable power. Metal Cover Plate Equipped with a replaceable metal cover plate to protect the arm cover from cut materials and the like. Metal Lower Guard and Metal Front Foot Plate Protect the main unit from cut materials and the like. Dust-resistant Recoil Starter with Decomp. system A dust-resistant recoil starter with anti-abrasive starter rope is long-lasting even in work environments with large amounts of dust and debris. It is easy to start with less force required due to a Decomp. system. Toolless Detachable Pre-filter A toolless detachable cleaner box makes it easy to clean the pre-filter. Convenient Tool Holder Keeps standard wrenches on the machine, preventing losses of them.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
