Beli mounting rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- Bridgestone EVER Mount EB Type 4000Deskripsi:Standard series. Easy shape and easy installation. And economical. Supports relatively heavy equipment. The shear spring constant is lower than the compression spring constant, and tilt support is possible. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: Round type
- Type of Connection: Male screw / plate
- Material: Natural rubber
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- SHOWA Hanging Type Vibration Insulation Rubberatribut:
- Material: Rubber:Natural rubber (NR), Metal fittings:Rolled steel for general structural use
- Purpose of Use: Interior ceiling, various system ceiling. Ceiling hanging air conditioning equipment, air conditioning duct, piping.
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- Bridgestone Evermount EA type 7000Deskripsi:A series with high anti-rust black coating that improves rust prevention. Easy shape and easy installation. And economical. Supports relatively heavy equipment. The shear spring constant is lower than the compression spring constant, and tilt support is possible. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: Round type
- Type of Connection: Male screws on both ends
- Material: Natural rubber
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- PATLITE Mounting Rubber GasketDeskripsi:Rubber Gasket, Compatible with 100mm SL, SK, SF models, For 3-screw mounting, Cable typeatribut:
- Material: Silicone
- Compatible Models: SKH / SL10/SF10
- Mounting Method: 3-screw
- Mounting Direction: Upright
- Protection Rating: IP65
- RS PRO Round M10 Anti Vibration MountDeskripsi:RS PRO Round M10 Zinc Plated Steel Anti-Vibration Mount 40 Compression Load 85 mm Dia. Natural RubberChoose this flange mount from RS PRO when you need a way to support devices and protect them against vibration. The rubber cone design absorbs low-frequency vibrations and sound, keeping your equipment safe and reducing noise in your work environment. The mount is designed for use with small static loads of up to 40 kg. It has a rubber and zinc-plated steel construction that's resistant to corrosion, meaning it will hold up in harsh environmental conditions. The flange design means you can securely fasten this mount to your equipment with an M10 screw. You'll find this mount used for reducing vibrations in equipment such as fans, pumps or stationary generator sets. It's also suitable for use with security cameras, computers and vibrating screens.atribut:
- Foot Shape: Round
- Material: Natural Rubber
- Maximum Operating Temperature (°C): 100
- Metalwork: Zinc Plated Steel
- Shore Hardness: 60 Shore A
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- Bridgestone V Type Anti-Vibration Rubber EC TypeDeskripsi:The rigidity in two directions (Y direction and Z direction) is almost similar. The rigidity can be changed depending on the mounting direction. Relatively large deformation is possible. Has a stopper function. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: V type
- Type of Connection: Male screws on both ends
- Material: Natural rubber
- Mason Floor Mount Vibration IsolatorDeskripsi:These elastomer-style floor-mount vibration isolators are composed of a steel mounting plate with a slightly tapered, cylindrical neoprene element. They provide greater deflection and more vibration reduction than isolation pads or mats.atribut:
- UNSPSC: 23153130
Daftar Harga mounting rubber Terbaru June 2026
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp37.900 |
| Bridgestone EVER Mount EB Type 4000 | Rp139.900 |
| Hikari Rubber | Rp31.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| SHOWA Hanging Type Vibration Insulation Rubber | Rp99.900 |
| Everlasting Rubber Sheet Packing | Rp79.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp29.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp46.900 |
| Bridgestone Evermount EA type 7000 | Rp109.900 |
| TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type | Rp65.000 |
Data diperbarui pada 30/06/2026 (Harga belum termasuk PPN)



















































































































































/64P101563220-15.jpg)





%20(Karet%20Lembaran)/8wP103182320-1.jpg)





/P101001374-1.jpg)