Beli motorola gp 338 plus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
- Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
- Audio Distortion @Rated Audio (%): 5 (3% typical)
- Audio Response: TIA603D
- Channel Spacing (kHz): 12.5 / 25
- Conducted Spurious Emissions (TIA603D) (dBm): -57
- Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
- Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
- Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
- Intermodulation (TIA603D) (dB): 70
- Low Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5 (Internal)
- Spurious Rejection (TIA603D) (dB): 70
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Motorola Radio Rig (HT) XiR M3688atribut:
- Display: Monochrome Alphanumeric (XiR M3688)
- Dimensions (mm): 44x169x134
- Channel Spacing (kHz): 12.5, 25
- IP Standards: IP54
- Channel Capacity: 160
- Current Drain Standby (A): max. 0.81
- Rx @Rated Audio (A): max. 2
- Motorola Handy Talky MototrboDeskripsi:With this dynamic evolution of MOTOTRBO digital two-way radios, you’re better connected, safer and more efficient. The XiR P6600i Series is designed for the everyday worker who needs effective communications. With systems support and loud, clear audio, these next-generation radios deliver cost-effective connectivity to your organisation.atribut:
- Channel Capacity: 32
- Power Supply (V): 7.5
- Motorola Handy Talky (HT) Limited Keypad (LKP) Model XiR P6620iDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 122x56x42
- Channel Capacity: 256
- Channel Spacing (kHz): 12.5, 25
- Low Output Power (W): 1
- Power Supply (V): 7.5
- Motorola Programming CableDeskripsi:Motorola GP328 GP338 HT Long Flexible CableProduct: Flexibel Mic Compatible: Handie Talkie Motorola GP328 / GP338
- Motorola Handy Talky Batteryatribut:
- Type: Li-Ion
- Voltage (V): 7.4
- Capacity (mAH): 1750
- Dimensions (cm): 5.1x15.2x1.3
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- Motorola Handy Talky (HT) XiR P3688atribut:
- Battery: Lithium Ion 2200mAH
- Battery Life: 18.5 hours in digital mode, 14.5 hours in analog mode
- Dimensions (mm): 127.7x61.5x44
- Frequency Band: UHF Band 1
- Channel Capacity: 32
- Channel Spacing (kHz): 12.5, 25
- Frequency Range (MHz): 403-470
- High Output Power (W): 4
- IP Standards: IP54
- Low Output Power (W): 1
- Mil Spec: 810 C, 810 D, 810 E, 810 F, 810 G
- Operating Temperature (°C): -30 to 60
- Output Power (W): 1W/4W - UHF/350MHz, 1W/5W - VHF
- Power Supply (V): 7.5 (Nominal) ± 20%
- Motorola Handy Talky (HT) Limited Keypad (LKP) Model XiR P6620i (TIA)atribut:
- Dimensions (mm): 122x56x42
- Power Supply (V): 7.5
- Channel Capacity: 256
- Channel Spacing (kHz): 12.5, 25
- Low Output Power (W): 1
- Motorola Handy Talky (HT) XiR P3688Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you. Weight with battery:- NiMH 1400mAH: 14.3 oz (406 g) - Slim Li-Ion 1600mAH: 12.1 oz (341 g) - Li-Ion 2200mAH: 12.2 oz (346 g)atribut:
- Power Supply (V): 7.5 (Nominal)
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
Daftar Harga motorola gp 338 plus Terbaru March 2026
| Motorola Handy Talky (HT) CP1300 | Rp2.799.900 |
| Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I | Rp10.999.900 |
| Alinco Handy Talky | Rp1.399.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
| Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660 | Rp4.099.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Motorola Radio Rig (HT) XiR M3688 | Rp4.999.900 |
| Motorola Handy Talky Mototrbo | Rp6.099.900 |
| Motorola Handy Talky (HT) Limited Keypad (LKP) Model XiR P6620i | Rp6.899.900 |
| Motorola Programming Cable | Rp769.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I/o3P105197867-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20Model%20(FKP)%20XiR%20C2660/f8P108181548-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Radio%20Rig%20(HT)%20XiR%20M3688/f9P105473549-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Mototrbo/lzP105391791-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Limited%20Keypad%20(LKP)%20Model%20XiR%20P6620i/hfP108181627-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Battery/1kP107203056-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20XiR%20P3688/gxP108181609-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Limited%20Keypad%20(LKP)%20Model%20XiR%20P6620i%20(TIA)/4gP110458160-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20XiR%20P3688/njP102167847-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)