Beli motor fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AISIN Fan ClutchDeskripsi:The Fan Clutch is a vital cooling mechanism that provides fan speed control in proportion to engine RPM.Optimal cooling performance is achieved through accurate air temperature monitoring without creating excess engine load.
- Maspion Kipas Angin Duduk KotakDeskripsi:Maspion EX-2109 - Box Fan 12 inch hadir dengan mode timer. Setting waktu yang bisa diaktifkan sesuai dengan pemakaian tanpa harus menonaktifkan langsung. Apalagi, dengan suara yang halus tak mengganggu aktifitas.Jumlah Kecepatan : 3 PilihanThermofuse protectionWind switch to Rhythm and Sleep Mode functions operationLow wattage and low noiseStrong motoratribut:
- SNI License: Yes
- SNI Number: PCS 00029.01
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- WESTWARD Fan Motoratribut:
- Fits Brand: Westward
- For Use With Grainger Item Number: 1JYT9, 1JYU1, 1JYU2, 1JYU3
- Item: Fan Motor
- monotaro Termometer Digital untuk Suhu Permukaanatribut:
- Sensor Dimensions (mm): 3.6 x 25 L
- Temperature Measurement Range (°C): -40 to + 95
- Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
- Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
- Detecting Method: Thermistor
- Type of display Temperature: Digital
- Cord Length (m): About 1.5
- Measurement Period (s/time): About 2
- Weight (g): About 22
- Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
- Resolution (°C): 0.1
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- DENSO Oil FilterDeskripsi:Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
- DENSO Klakson MobilDeskripsi:Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
- JTC Fan Clutch Holder-3 Holesatribut:
- Application: Mercedes-Benz
- Use for: Tools for Viscous Fan Clutch
- DENSO Filter UdaraDeskripsi:Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
- SAKURA Oil Filter for Nissan/ Datsunatribut:
- Filter Type: Oil Filter
- AISIN Clutch Master Cylinder (C/M Assy)Deskripsi:AISIN is the No. 1 supplier of critical hydraulic components to the Japanese automobile industry. AISIN’s Original Equipment technology and know-how are applied to design and produce each vehicle specific part thereby ensuring superb product quality, performance and reliability.AISIN Clutch Master Cylinder undergone rigorous durability test adhering to similar OE standards when hydraulics components are manufactured.
- DENSO Cabin Filteratribut:
- Compatible for: Toyota Innova, Fortuner, Yaris, Vios 03-09, Altis 08, Hilux.
Daftar Harga motor fan Terbaru January 2026
| AISIN Fan Clutch | Rp1.599.900 |
| Maspion Kipas Angin Duduk Kotak | Rp319.900 |
| KRISBOW Tangga Lipat Teleskopik Ganda | Rp2.099.900 |
| SanACE AC Fan | Rp719.900 |
| WESTWARD Fan Motor | Rp429.900 |
| Mesin HL Motor Fan | Rp36.900 |
| monotaro Termometer Digital untuk Suhu Permukaan | Rp419.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| DENSO Oil Filter | Rp23.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/P102046852-1.jpg)
/ftP104661569-1.jpg)






/kdP104848733-1.jpg)