Beli motor dc 24v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- UNSPSC: 26101603
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Purpose
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Motor Shaft Rotation: CW/CCW
- Tsukasa Electric DC Gear Motoratribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- Orientalmotor Brushless DC Motor BLE46AA Series AC TypeDeskripsi:Accessories: Motor, circuit, external speed setting device (with signal line), instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- LEESON General Purpose DC MotorDeskripsi:NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°C): 40
- Motor Bearings: Ball
- Motor Design: Permanent Magnet DC
- Motor Mounting Type: Face/Base
- Orientalmotor Brushless DC Motor BLE46A20S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Orientalmotor Brushless DC Motor BLE46A15S Series AC TypeDeskripsi:Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manualatribut:
- Rated Output Power (W): 60
- Rated Torque Motor Shaft (N m): 0.2
- Starting Torque Motor Shaft (N m): 0.4
- Rated Rotation Speed Motor Shaft (rpm): 3000
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- monotaro Relay For On / Off Switch (24V Dc Only)Deskripsi:It is DC24V vehicles only.atribut:
- Available Power: MAX480W (24V / 20A)
- Current Consumption (mA): 24V about 150
- Rated Voltage (V): twenty four
- Power Consumption Rated (W): 3.6
- Rated Excitation Current (mA): 150
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Orientalmotor Brushless DC Motor Speed Control System BLM SeriesDeskripsi:The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.Analog Driver typeIncreased performance (higher torque and reduced noise)Motor, Driver Power Cable and I/O cable required (*sold separately)atribut:
- Motor Type: Brushless DC Motor
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- DAYTON DC GearmotorDeskripsi:Parallel shaft subfractional DC gearmotors use a gearbox to reduce the input speed from a very small electric motor, keeping the gearbox output and motor shafts parallel for the most compact applications.atribut:
- Maximum Ambient Temperature (°C): 40
- Mounting Orientation: Any Angle
- Rotation: CW/CCW
- Thermal Protection: None
Daftar Harga motor dc 24v Terbaru December 2025
| DAYTON General Purpose DC Motor | Rp4.499.900 |
| Tsukasa Electric DC Gear Motor | Rp919.900 |
| ASB Needle Roller Bearing (Laher) | Rp12.000 |
| Orientalmotor Brushless DC Motor BLE46AA Series AC Type | Rp6.899.900 |
| LEESON General Purpose DC Motor | Rp9.899.900 |
| Orientalmotor Brushless DC Motor BLE46A20S Series AC Type | Rp9.299.900 |
| Orientalmotor Brushless DC Motor BLE46A15S Series AC Type | Rp9.299.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor) | Rp909.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp319.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)





















































































































































/dkP102049488-2.jpg)




%203000rpm%20(2Pole)%20(Dinamo%20Motor)/P102120163-1.jpg)
/P101002871-1.jpg)
/P102120101-1.jpg)

/qtP103185965-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
/ftP104661569-1.jpg)
/P102046852-1.jpg)
/3eP103773122-5.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)

/P102046845-1.jpg)