Beli motor 3 phase 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- TECO Electric Motor 3 Phase Foot Mounted (B3) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- WEG 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 140 frame three-phase general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 143T or 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- Duty cycle: Continuous
- Frequency (Hz): 60
- Ins. Class: F
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Usable @ 200V: No
- ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1500RPMatribut:
- Number of Pole: 4
- Voltage (V): 220/380 or 380/660
- Phase: 3.0
- Working Speed (rpm): 1500.0
- Material: Aluminium Casing
- Frequency (Hz): 50.0
- DART CONTROLS AC Motor Speed ControlDeskripsi:These speed controls connect to an AC motor's power supply and adjust the current to regulate the motor's speed. They are used with shaded pole, permanent split control (PSC), and universal motor designs.atribut:
- Frequency (Hz): 50; 60
- Phase: Single
- MARATHON MOTORS 3-Phase IEC Metric General Purpose AC MotorDeskripsi:IEC 63 frame three-phase IEC metric general purpose AC motors have an 11mm diameter, 23mm length shaft whose center is 63mm above the base mounting surface. They are commonly used in countries outside the U.S. to power compressors, conveyors, fans, and pumps that require International Electrotechnical Commission (IEC) electrical standards.atribut:
- Duty cycle: Continuous
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1.15
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Usable @ 200V: No
- Usable @ 208V: No
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- ADK Electric Motor (Cast Iron) Foot Mounted B3 3Phase 3000RPMatribut:
- Number of Pole: 2
- Voltage (V): 220/380 or 380/660
- Phase: 3.0
- Working Speed (rpm): 3000.0
- Frequency (Hz): 50.0
- Material: Cast Iron Casing
- Schneider Electric ARC Fault Detection RCBODeskripsi:This Acti9 iCV40 ARC product is an arc fault detection RCBO. It is a 1P+N with 1 protected pole, 6A In rated current and C tripping curve. The earth leakage protection class is A-SI type with a sensitivity of 30mA. The earth-leakage protection time delay is instantaneous. The rated short circuit breaking capacity goes up to 6000A at 230VAC conforming to EN/IEC 61009-2-1 standard and 10kA at 230VAC conforming to EN/IEC60947-2. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. Its 2 unique VisiTrip indicators reduce intervention time by showing the faulty circuit and identifying quickly the type of default. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 250VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 4 pitches of 9mm. Pollution degree is 2. The product colour is white (RAL9003). It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. This product is compliant with EN/IEC 62606, EN/IEC 61009-1 and EN/IEC 61009-2-1 standard.atribut:
- Breaking Capacity (kA): 6000 A Icn (at 230V AC 50Hz conforming to IEC 61009-2-1); 10 Icu (at 230V AC 50Hz conforming to EN/IEC 60947-2)
- Breaking Capacity Code: N
- Curve Code: C
- Device Short Name: iCV40N ARC
- Earth Leakage Protection: Integrated
- Earth-Leakage Protection Class: Type A-SI (Super Immunised)
- Earth-Leakage Protection Time Delay: Instantaneous
- Electrical Data Recording: Date and time; Maintenance indicators
- Network Type: AC
- Neutral Position: Left
- Number of Protected Poles: 1
- Poles Description: 1P + N
- Product Specific Application: Arc fault detection
- Product or Component Type: Arc fault detection RCBO
- Range: Acti9
- Rated Breaking and Making Capacity (A): Idm 3000 (at 230 V AC 50 Hz conforming to IEC 61009-2-1)
- Residual Current Tripping Technology: Voltage independent
- Standard: EN/IEC 62606; EN/IEC 61009-1; EN/IEC 60947-2; EN/IEC 61009-2-1
- Suitability For Isolation: Yes
- Trip Unit Technology: Thermal-magnetic
- PRECISION COILS Hydronic Duct Heating & Cooling CoilsDeskripsi:Hydronic duct heating and cooling coils use hot or chilled water to produce supplementary warm or cool air. They're used in both replacement and new construction applications in large commercial buildings. Coils in a flanged casing mount in air-handling units or to ductwork, while coils in a slip and drive casing can be directly connected to the ductwork. Coil connections are 3/4" MPT copper tubing. The coils have aluminum fins in a galvanized steel casing.atribut:
- UNSPSC: 40101810
- Casing Material (ga): 16 Galvanized Steel
- Connection Type: MPT Copper
- Fin Material: Aluminium
- Fin Thickness (inch): 0.006
- Fin Type: Sine
- Fins Per Inch: 10
- Fluid Type: Hot Water
- Standards: AHRI to AHRI Standard 410
- Supply and Return Connection (inch): 3/4
- Temperature Entering Coil (°F): 55
- Tube Material: Copper
- Tube Outer Diameter (inch): 5/8
- Schneider Electric Compact Power LED Rotating Beacon Φ110 LRSG-A Seriesatribut:
- Height (mm): 162
- Mounting Diameter (Φmm): 50
- Power Consumption (W): 4
- Tone: RoHS
- Width (mm): 110
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
Daftar Harga motor 3 phase 3 Terbaru January 2026
| DAYTON 3-Phase NEMA Frame General Purpose AC Motor | Rp5.299.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp319.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| HP Tinta Cartridge 680 | Rp179.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM) | Rp429.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor) | Rp939.900 |
| TECO Electric Motor 3 Phase Foot Mounted (B3) 4 Pole | Rp3.099.900 |
| WEG 3-Phase NEMA Frame General Purpose AC Motor | Rp4.499.900 |
| ADK Electric Motor (Aluminium) Foot and Flange Mounted B35 3Phase 1500RPM | Rp979.900 |
Data diperbarui pada 09/01/2026 (Harga belum termasuk PPN)




















































































































































/P102120101-1.jpg)
/ftP104661569-1.jpg)
/HP%20Tinta%20Cartridge%20680/P101554921-2.jpg)
/P102046852-1.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
%204%20Pole/h7P107985619-1.jpg)

%20Foot%20and%20Flange%20Mounted%20B35%203Phase%201500RPM/8sP105442316-1.jpg)



%20Foot%20Mounted%20B3%203Phase%203000RPM/q3P105393939-1.jpg)


%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
%202P%20(3000%20RPM)/jpP105378709-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)