WEG AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)

Sebelum PPN:
Rp5.399.900 - Rp119.999.900
Spesifikasi
UNSPSC26101612
Duty cycleContinuous
Frequency (Hz)60
Ins. ClassF
Maximum Ambient Temperature (°F)104
Motor ApplicationGeneral Application
Motor BearingsBall
Motor Design3-Phase
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
No. of Speeds1
PhaseThree
Usable @ 200VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 140 frame three-phase general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 143T or 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Three Phase Motor Design 3-Phase 1 hp HP Nameplate RPM 1 760 No of Speeds 1 Voltage 230/460V AC Full Load Amps 3.02/1.51 A 143/5T Frame Usable @ 208V Yes Usable @ 200V No Hz 60 Hz Motor Service Factor 1.15 Max Ambient Temp 104 Degrees F Motor Thermal Protection None Duty Cycle Continuous Ins. Class F NEMA Design None Motor Enclosure Design Open Dripproof Motor Shaft Rotation CW/CCW Motor Mounting Type Rigid Base Motor Mounting Position Horizontal

Ulasan Produk

Tidak ada ulasan