Beli mosfet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toshiba Toshiba N-Channel Power Mosfet, 60 V, 58 A, 3-Pin Package To-220Sis Tk Series
    Mulai

    Rp199.900

    Toshiba Toshiba N-Channel Power Mosfet, 60 V, 58 A, 3-Pin Package To-220Sis Tk Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Panasonic photocoupler, through-hole mounting, MOSFET output, AQV254
    Mulai

    Rp249.900

    Panasonic photocoupler, through-hole mounting, MOSFET output, AQV254
    atribut:
    • Insulation Voltage (kV): 1.5rms
    • Maximum Input Current (mA): 50
    • Number of Pins: 6
    • Output Device: MOSFET
    • Package: DIP
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Mount Device: Through-hole mounting
    • Type: Input current: DC
  3. ON SEMICONDUCTOR On Semiconductor N-Channel Power Mosfet
    Mulai

    Rp109.900

    ON SEMICONDUCTOR On Semiconductor N-Channel Power Mosfet
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Toshiba N-Channel Power Mosfet, 900 V, 9 A, 3-Pin Package To-3Pn Tk Series
    Mulai

    Rp249.900

    Toshiba N-Channel Power Mosfet, 900 V, 9 A, 3-Pin Package To-3Pn Tk Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. INDOMAKERS DC Mini Cooling Fan
    Mulai

    Rp18.900

    INDOMAKERS DC Mini Cooling Fan
    Deskripsi:
    Bisa digunakan untuk fan pada aneka heatsink / mosfet / komponen / raspberry, dll.
    atribut:
    • Compatible for: 3D Printer/Computer 2-Pin
    • Connector: 2-pin
    • Fan Speed (rpm): 7000 ±10%
    • Color: Black
  6. HP Ink Bottle GT52 (Tinta Printer)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp119.900

    HP Ink Bottle GT52 (Tinta Printer)
    Deskripsi:
    - Print thousands of pages at an extremely low cost per page. It's easy with the high-capacity HP ink tank system. - Impress with excellent HP quality and reliability. Print vibrant flyers and reports that look professional and photos that resist fading with Original HP inks. - You decide when to add more ink. Easily replenish when it's convenient for you. Print without worries, knowing Original HP inks are designed for your HP ink tank series printer.
    atribut:
    • Technology: Ink
    • Ink Type: Dye-based
    • Cartridges Capacity: Standard Capacity Cartridges
    • Non-Operating Humidity Range (%RH): 20 to 80
    • Operating Humidity Range (%RH): 20 to 80
    • Operating Temperature Range (°C): 15 to 30
    • Package Dimensions (WxDxH) (mm): 47x47x141
    • Page Yield: 8000
    • Print Technology: HP Thermal Inkjet
    • Product Type: Standard Capacity Ink Cartridges
    • Storage Temperature Range (°C): -40 to 60
    • Suitable For: HP DeskJet GT 5810, 5811, 5820, 5821 All-in-One Printer, HP Ink Tank 310, 315, 318, 319 All-in-One Printer, HP Ink Tank WL 410, 415, 418, 419 All-in-One Printer, HP Smart Tank 500, 508, 511, 515, 518, 519, 530, 531, 538, 615 , 618 All-in-One Printer, INK
    • Supply Type: Cartridges
  7. Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220Sis
    Mulai

    Rp559.900

    Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220Sis
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. JTC Cast Steel Swivel Bench Vise (Ragum)
    Mulai

    Rp6.999.900

    JTC Cast Steel Swivel Bench Vise (Ragum)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. SATA Heavy Duty Bench Vise
    Mulai

    Rp1.799.900

    SATA Heavy Duty Bench Vise
    Deskripsi:
    70851 Heavy Ductile Iron Bench Vise 4" Product Description ● Ductile iron body for high strength ● Strong clamping force ● Wide opening ● Rotatable 210° ●
  10. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fort Saklar Timer Analog (Pengatur Waktu Otomatis)
    atribut:
    • Voltage (V): AC 220
    • Hour: 24
    • Frequency (Hz): 45-60
  12. JST PA Family Series with Base Post S0
    Mulai

    Rp25.900

    JST PA Family Series with Base Post S0
    atribut:
    • Rated Current (A): 3 (when using AWG # 22)
    • Rated Voltage (V): 250
    • Shape: Side type
    • Compatible Electric Wire Range AWG (#): 28 to 22
  13. Weldmax ARC Mosfet Welding Machine (Mesin Las)
    Mulai

    Rp4.699.900

    Weldmax ARC Mosfet Welding Machine (Mesin Las)
    Deskripsi:
    Alat mesin las listrik.
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  14. IXYS N-Channel Power Mosfet
    Mulai

    Rp959.900

    IXYS N-Channel Power Mosfet
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. SMT Hex Socket Flat Head Cap Screw JF SUS304 (Baut L Flat)
    48%
    Mulai

    Rp15.900

    SMT Hex Socket Flat Head Cap Screw JF SUS304 (Baut L Flat)
    atribut:
    • Drat Type: Full drat
    • Head: Flat
    • Material: SUS 304
    • Type: Philips
  16. Kennedy American Pattern Workshop Vice (Ragum)
    Mulai

    Rp2.899.900

    Kennedy American Pattern Workshop Vice (Ragum)
    Deskripsi:
    American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.
    atribut:
    • Overall Material: Cast Iron
    • Base Type: Fixed
    • Mounting Type: Bolt
Daftar Harga mosfet Terbaru October 2026
Mesin HL Transistor for MOSFET (Transistor)Rp45.900
Mesin HL Transistor for MOSFET (Transistor)Rp45.900
Toshiba Toshiba N-Channel Power Mosfet, 60 V, 58 A, 3-Pin Package To-220Sis Tk SeriesRp199.900
Panasonic photocoupler, through-hole mounting, MOSFET output, AQV254Rp249.900
ON SEMICONDUCTOR On Semiconductor N-Channel Power MosfetRp109.900
Toshiba N-Channel Power Mosfet, 900 V, 9 A, 3-Pin Package To-3Pn Tk SeriesRp249.900
INDOMAKERS DC Mini Cooling FanRp18.900
HP Ink Bottle GT52 (Tinta Printer)Rp119.900
Toshiba Toshiba Npn Transistor, 80 V, 12 A, 3-Pin To-220SisRp559.900
JTC Cast Steel Swivel Bench Vise (Ragum)Rp6.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)