HP Ink Bottle GT52 (Tinta Printer)

Rating:
100% of 100
(8)
Sebelum PPN:
Rp119.900
Spesifikasi
TechnologyInk
Ink TypeDye-based
Cartridges CapacityStandard Capacity Cartridges
Non-Operating Humidity Range (%RH)20 to 80
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°C)15 to 30
Package Dimensions (WxDxH) (mm)47x47x141
Page Yield8000
Print TechnologyHP Thermal Inkjet
Product TypeStandard Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP DeskJet GT 5810, 5811, 5820, 5821 All-in-One Printer, HP Ink Tank 310, 315, 318, 319 All-in-One Printer, HP Ink Tank WL 410, 415, 418, 419 All-in-One Printer, HP Smart Tank 500, 508, 511, 515, 518, 519, 530, 531, 538, 615 , 618 All-in-One Printer, INK
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Print thousands of pages at an extremely low cost per page. It's easy with the high-capacity HP ink tank system.
- Impress with excellent HP quality and reliability. Print vibrant flyers and reports that look professional and photos that resist fading with Original HP inks.
- You decide when to add more ink. Easily replenish when it's convenient for you. Print without worries, knowing Original HP inks are designed for your HP ink tank series printer.

Ulasan Produk