Beli monotaro led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro LED Headlight Brightness 350LmDeskripsi:It is an LED headlight which can adjust the brightness to 100Lm and 350Lm.. For inspection work at production line and construction siteDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Total Luminous Flux (Lm): Strong: 350 / Weak: 100
- Color (Body): black
- Light source color: White
- Light Source: LED
- Color: Black
- Protection Class: IPX7
- Brightness (Lm): Strong: 350 / Weak: 100
- Continuous Lighting Time (hour): Strong: 1.3 / Weak: 7
- Dimensions, Width W x Height H x Depth D (mm): 64×45×44
- Irradiation Distance (m): 34
- Light Angle: 90°
- Lighting Type: strength
- Material (Main Unit): Aluminium Alloy
- Maximum Lighting Time: Strong: 1.3 hours / Weak: 7 hours
- Power Supply Type: Battery operated
- Suitable Battery: AAA batteries x 3 (sold separately)
- Type of Illumination: Floodlight
- Water Resistant: IPX7
- Camelion Work LightDeskripsi:- 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
- monotaro Headlight COBDeskripsi:Production line maintenance, car maintenance, construction sites, warehouse operations, such as in truck bed workatribut:
- Material: Body: nylon, ABS, lens: PC
- Use battery: AAA batteries x 3 (optional)
- Waterproof Protection Grade: IP-X3
- Total Luminous Flux (Lm): 150-75
- Dimensions (Width W x Height H x Depth D) (mm): 690 x 400 x 440
- Irradiation Angle: 107.8 degrees
- Irradiation Distance (m): About 22
- Light Source: 3W COB LED
- Lighting System: High / Low / Flashing
- ALDO Lampu Kerja LED + Senteratribut:
- Material: PA+PC+TPR+ALUMINUM
- Battery (mAh): 2000
- DisCharge Time (hour): Head lamp about 4.5, COB about 3
- Charging Time (hour): 4
- monotaro LED Headlights (Brightness 500Lm Type)Deskripsi:Production line, to inspect work at construction siteatribut:
- Kind of light bulb: led
- Material: ABS
- Lighting System: High / Low / Flashing / OFF
- Dimensions (mm): 230 x 75 x 50
- Total Luminous Flux (Lm): Strength: 500 / weak: 150
- Irradiation Distance (m): 128
- Continuous lighting time (time): Strength: 4 hours / Low: 14 hours / flashing: 6 hours
- Degree of Protection: IP44
- Light Source: LED
- Use battery: AA batteries x 3 (battery sold separately)
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Camelion Head LightDeskripsi:- Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- GENTOS LED HeadLight CB SeriesDeskripsi:-Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
Daftar Harga monotaro led Terbaru March 2026
| monotaro LED Headlight Brightness 350Lm | Rp429.900 |
| Camelion Work Light | Rp74.900 |
| monotaro Headlight COB | Rp82.900 |
| ALDO Lampu Kerja LED + Senter | Rp299.900 |
| monotaro LED Headlights (Brightness 500Lm Type) | Rp289.900 |
| Fenix LED Flashlight | Rp449.900 |
| KRISBOW Lampu Proyek LED | Rp87.900 |
| GENTOS Headlight | Rp169.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| Meval LED Head Lamp | Rp67.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)























































































































































/i6P103179654-1.jpg)



/oyP103564898-1.jpg)