Beli monotaro drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Spiral Tap (for SS) (Tap Ulir)
    65%
    Mulai

    Rp81.900

    monotaro Spiral Tap (for SS) (Tap Ulir)
    Deskripsi:
    Ideal for thread processing of blind holes in stainless steel.. For blind hole processingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Chamfer Lcf: 2.5
    • Helix Angle (Degree): 39
    • Material: HSSE (vanadium high)
    • Number of Flutes: 3
    • Precision: Equivalent to JIS class 2
    • Screw Type: M
    • Shape: M8 or less protruding center
    • Surface Processing: Homo treatment
    • Work Material: Stainless steel, carbon steel, alloy steel
  2. NACHI Straight Shank Drill Standard Helix Angle 501
    73%
    Mulai

    Rp25.900

    NACHI Straight Shank Drill Standard Helix Angle 501
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  3. monotaro Straight Shank Drill
    79%
    Rating:
    94% of 100
    (7)
    Mulai

    Rp9.900

    monotaro Straight Shank Drill
    atribut:
    • Material: HSS
  4. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  5. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  6. HTD Hand Tap SKS HT
    Mulai

    Rp74.900

    HTD Hand Tap SKS HT
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  7. SATA HSS Drill/Tap Bit
    Mulai

    Rp439.900

    SATA HSS Drill/Tap Bit
    Deskripsi:
    50803 5-piece high-speed steel composite tap and drill set M3x0.5MM Product Description ● HSS high-speed steel material, fully ground process ● Time-saving and labor-saving, one-step operation to complete the entire process of drilling, tapping, deburring/countersinking ● Back-tapping design after tapping to prevent damage to the thread after over-drilling ● Tapping speed is slower than drilling speed, and a little lubricant is required ● Applicable thickness: 3.5mm thick medium carbon steel plate ● Scope of application: Generally used for through-hole processing in carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Hex Shank Diameter (mm): 7.2
  8. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  9. OSG Hand Taps (General Long Shank) (EX-LT)
    Mulai

    Rp309.900

    OSG Hand Taps (General Long Shank) (EX-LT)
    atribut:
    • Material: High vanadium high speed (high speed steel) HSSE
  10. BOSCH Straight Shank Metal Drill HSS-G
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  11. NACHI Set Mata Bor Straight Shank HSS Milimeter Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

  12. KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    Mulai

    Rp229.900

    KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    atribut:
    • Type: Tap Dies Set
    • Color: Silver
    • Dimensions (cm): 30x15x5
  13. WALTER PROTOTYP Straight Flute Hand Tap High-Speed Steel
    Mulai

    Rp929.900

    WALTER PROTOTYP Straight Flute Hand Tap High-Speed Steel
    Deskripsi:
    The bright finish on these taps provides a smooth, polished surface.
    atribut:
    • UNSPSC: 27112806
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Measurement System: Metric
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Style: Straight Flute (Hand)
  14. KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Deskripsi:
    Specification : 21st century version tool
    atribut:
    • Dimensions t1 (mm): 11
    • Dimensions t2 (mm): 16
  15. Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  16. KYOTO TOOL (KTC) Radio Pliers
    Mulai

    Rp289.900

    KYOTO TOOL (KTC) Radio Pliers
    Deskripsi:
    Specification : 21st century version tool
  17. NACHI Hyper Z Spiral Tap
    Mulai

    Rp259.900

    NACHI Hyper Z Spiral Tap
    atribut:
    • Chamfer Length (mm): 2.5
  18. Yamawa Spiral Pointed Tap (M) PO
    Mulai

    Rp269.900

    Yamawa Spiral Pointed Tap (M) PO
    atribut:
    • Material: High speed steel
    • Size: P3 M8x1
    • Chamfer Length: 5P
    • Class: P3
    • Length Shank (mm): 36
    • Number of Flute: 3
    • Overall Length (mm): 70
    • Shank Diameter (mm): 6.2
    • Thread Length (mm): 19
  19. monotaro Hand Tap (Up #3)
    65%
    Mulai

    Rp27.900

    monotaro Hand Tap (Up #3)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
Daftar Harga monotaro drill Terbaru March 2026
monotaro Spiral Tap (for SS) (Tap Ulir)Rp81.900
NACHI Straight Shank Drill Standard Helix Angle 501Rp25.900
monotaro Straight Shank DrillRp9.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
HTD Hand Tap SKS HTRp74.900
SATA HSS Drill/Tap BitRp439.900
BOSCH Straight Shank Metal Drill HSS CobaltRp37.900
OSG Hand Taps (General Long Shank) (EX-LT)Rp309.900
BOSCH Straight Shank Metal Drill HSS-GRp20.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)