SATA HSS Drill/Tap Bit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp659.900 - Rp869.900
Spesifikasi
Hex Shank Diameter (mm)7.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50803 5-piece high-speed steel composite tap and drill set M3x0.5MM Product Description ● HSS high-speed steel material, fully ground process ● Time-saving and labor-saving, one-step operation to complete the entire process of drilling, tapping, deburring/countersinking ● Back-tapping design after tapping to prevent damage to the thread after over-drilling ● Tapping speed is slower than drilling speed, and a little lubricant is required ● Applicable thickness: 3.5mm thick medium carbon steel plate ● Scope of application: Generally used for through-hole processing in carbon steel, alloy steel, cast iron, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait