WALTER PROTOTYP Straight Flute Hand Tap High-Speed Steel

Sebelum PPN:
Rp1.199.900 - Rp22.999.900
Spesifikasi
UNSPSC27112806
Coolant FedNon-Coolant Through
Extended NeckYes
Measurement SystemMetric
Shank Type - MachiningStraight
Spiral DirectionNeutral
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute (Hand)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these taps provides a smooth, polished surface.
Feature
Straight Flute Tap Thread Size M6x1 Metric Coarse Bottoming Overall Length 56.00 mm High Speed Steel Bright (Uncoated) Right Hand Thread Length 15.00 mm 75 Percent Thread Drill Size 5.00 mm Thread Limit D4 D5

Ulasan Produk

Tidak ada ulasan

Halaman Terkait