Beli mono laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Canon Printer Pixma iX6870atribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
- Dimension (WxDxH): approx. 584 x 310 x 159 mm
- Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
- Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
- Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
- Number of Ink Cartridges: 5
- HP Toner Cartridge 202A untuk Printer LaserJetatribut:
- Compatible for: HP Color LaserJet Pro M254 Printer series, HP Color LaserJet Pro MFP M280 Printer series
- Accuracy class: 15 to 30
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 363x96x111 (without stand)
- Min. Dimensions (WxDxH) (inch): 14.29x3.78x4.37
- Non-Operating Humidity Range (%RH): 10 to 90
- Operating Humidity Range (%RH): 10 to 80
- Page Yield: 1300
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
Daftar Harga mono laser Terbaru April 2026
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Canon Printer Pixma iX6870 | Rp4.999.900 |
| Epson Printer Head | Rp1.399.900 |
| HP Toner Cartridge 202A untuk Printer LaserJet | Rp1.599.900 |
| Panasonic Scanner | Rp8.299.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy) | Rp16.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)

























































































































































/HP%20Toner%20Cartridge%20202A%20untuk%20Printer%20LaserJet/P101005515-1.jpg)


/7vP102134283-22.jpg)


/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)