Beli monkey wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Adjustable Wrench Super Wide (Kunci Inggris)Deskripsi:35atribut:
- Material: Body:Chrome Vanadium Steel (Cr-V) Lower Jaw:Chrome Vanadium Steel (Cr-V) Worm:Medium Carbon Steel Pin:Chromium Molybdenum Steel
- TRUSCO Adjustable Wrench Heavy Duty (Kunci Inggris)Deskripsi:-With the elastomer resin grip, it fits hands, making it less slippery.-Lightweight, wide type-With a scale.
- WESTWARD Monkey WrenchDeskripsi:Monkey wrenches have smooth, adjustable jaws that won’t scratch surfaces and can tighten and loosen various size nuts and bolts.atribut:
- Jaw Texture: Smooth
- Corrosion-Resistant: Yes
- Ratcheting: No
- Handle Type: I-Beam
- Jaw Material: Alloy Steel
- Adjustable: Manual
- Insulated: No
- Non-Magnetic: Yes
- Non-Sparking: No
- UNSPSC: 27111708
- TRUSCO Adjustable Wrench Wide Short Type (Kunci Inggris)Deskripsi:-Short type.-JIS standard is one size wider wide opening type.-Lightweight thin, good usability, less fatigue.-The grip part has been set for color so that you can identify the size.
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- monotaro Quick Monkey WrenchDeskripsi:It has a grip for fast turn corresponding to the bolt and nut M3 ~ M10 in the possession, it is a convenient monkey wrench that can accommodate various sizes if there is one wide type with a maximum opening of 30mm. Ideal for loosening nut tightening work etc.atribut:
- Maximum Openings (mm): 0 to 32
- Overall Length (mm): 203
- Point Thickness (mm): 5
- Material: Chrome vanadium steel
- monotaro Pipe Wrench Dual Use Monkey WrenchDeskripsi:It can also be used as a pipe wrench by removing the jaw. When you do not want to hurt the object, you can use the attached protective cap fitted.atribut:
- Overall Length (mm): 215
- Maximum Opening (mm): 38
- Material: Wrench part: carbon steel (S45C), grip part: PP (orange) / TPR (black), cap: PC
- MILWAUKEE Monkey WrenchDeskripsi:Monkey wrenches have smooth, adjustable jaws that won't scratch surfaces and can tighten and loosen various size nuts and bolts.atribut:
- Jaw Texture: Smooth
- Handle Material: Cast Iron
- Non-Magnetic: Yes
- Handle Type: Ergonomic
- Finish: Black Oxide
- Tether Style: Tether Ready
- Adjustable: Manual
- Adjustment Type: Groove
- Jaw Capacity (inch): 2 5/8
- Jaw Material: Alloy Steel
- Overall Length (inch): 12
- TRUSCO Adjustable Wrench with Wedge End (Kunci Inggris)Deskripsi:-A robust monkey wrench with pick.-With the pick tip, Binding and twisting of grid line is possible.atribut:
- Total Length: 400mm
- Maximum Opening: 44mm
- TRUSCO Adjustable Wrench Monkey Color (Kunci Inggris)Deskripsi:-Elastomer resin grip so it fits your hand, making it less slippery.-The grip end can also be used as a box end wrench.
- monotaro Monkey Wrench with Grip (Kunci Inggris)atribut:
- Material: Carbon steel
- Maximum Openings (mm): 24
- Overall Length (mm): 210
- Weight (g): 270
- Ring Spanner Dimensions (mm): 13
- Nominal Dimension (mm): 200
- KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris)atribut:
- Type: Head Angle 22 Degrees 30
- Weight (kg): 0.14
- Sherlock Adjustable Wrench (Kunci Inggris)Deskripsi:SHERLOCK KUNCI INGGRIS- Tangguh dan presisi- Gear rapat dan tidak oblakBahan: Baja DF
Daftar Harga monkey wrench Terbaru March 2026
| Wipro Adjustable Wrench Bago Soft Handle (Kunci Inggris) | Rp58.900 |
| KYOTO TOOL (KTC) Adjustable Wrench (Kunci Inggris) | Rp339.900 |
| TRUSCO Adjustable Wrench Super Wide (Kunci Inggris) | Rp489.900 |
| TRUSCO Adjustable Wrench Heavy Duty (Kunci Inggris) | Rp349.900 |
| WESTWARD Monkey Wrench | Rp429.900 |
| TRUSCO Adjustable Wrench (Kunci Inggris) | Rp169.900 |
| Pro'sKit Adjustable Wrench Carbon Steel (Kunci Inggris) | Rp339.900 |
| TRUSCO Adjustable Wrench Wide Short Type (Kunci Inggris) | Rp209.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp50.900 |
| monotaro Quick Monkey Wrench | Rp359.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102945661-1.jpg)
%20Adjustable%20Wrench%20(Kunci%20Inggris)/ftP105545569-3.jpg)
/P101506098-1.jpg)
/P102710463-2.jpg)

/P101506418-1.jpg)
/92P108143326-1.jpg)
/P102754573-2.jpg)
/beP106846410-12.jpg)



/P101519821-1.jpg)

/P102384499-3.jpg)
/P102758977-2.jpg)
/P102940170-1.jpg)
%20Adjustable%20Wrench%20(Kunci%20Inggris)/P102177549-1.jpg)
/eoP105168528-1.jpg)