monotaro Quick Monkey Wrench

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900
Spesifikasi
Maximum Openings (mm)0 to 32
Overall Length (mm)203
Point Thickness (mm)5
MaterialChrome vanadium steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a grip for fast turn corresponding to the bolt and nut M3 ~ M10 in the possession, it is a convenient monkey wrench that can accommodate various sizes if there is one wide type with a maximum opening of 30mm. Ideal for loosening nut tightening work etc.
Warning
* Please do not use in applications other than. * Final tightening is not possible. .  * Please do not use for electricity flowing. There is no insulation function.  * Please do not use it by hitting with a hammer.

Ulasan Produk

Tidak ada ulasan