Beli modena gas water heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Gas Instant Water Heater FAST R
    Mulai

    Rp2.899.900

    Ariston Gas Instant Water Heater FAST R
    Deskripsi:
    Waktu pemanasan lebih cepatKeamanan lebih baikDengan 2 tipe instalasi:- Tanpa keran pencampur (Direct)- Dengan keran pencampur (Indirect)
    atribut:
    • Lighter Technology: Direct Mechanic
    • Gas Type: LPG
    • Battery Type: 2x1.5 Volt LR 20
  2. Ariston Water Heater Electric Vertical Auto
    Mulai

    Rp4.599.900

    Ariston Water Heater Electric Vertical Auto
    Deskripsi:
    Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energi
    atribut:
    • Capacity (L): 50
    • Corossion Protection: Titanium enamel, magnesium anoda
    • Installation: Vertical
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
    • Pipe Diameter (inlet/Outlet) (inch): 1/2
    • Power (W): 1200
    • Voltage (V): 230
  3. Rinnai Gas Water Heater
    Mulai

    Rp1.499.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  5. Ariston Electric Instant Water Heater
    Mulai

    Rp1.499.900

    Ariston Electric Instant Water Heater
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  6. Wulian Bern Serial IoT Doorlock-Fingerprint,Password,Card
    Mulai

    Rp4.699.900

    Wulian Bern Serial IoT Doorlock-Fingerprint,Password,Card
    Deskripsi:
    Smart lock with multiple unlocking methods. It widely applies to home, hotel apartment and office, smart and convenient.
    atribut:
    • Power Parameter: DC 9V
    • Battery Type: 8 AA Battery (4 for backup)
    • Standby Current: < 40μA
    • Emergency Power Supply: Micro USB
    • Unlocking Mode: Fingerprint, Key, Password, NFC Card(optional)
    • Maximum Number of Cards: 3 with door lock
    • Humidity: ≤95%RH(noncondensing)
    • Installation Method: Fix by screws
    • Number of Fingerprint: 60 user x 5 fingerprint
    • Working Temperature: -20 to 45
  7. MIDEA Pemanas Air Gas LPG
    Mulai

    Rp1.999.900

    MIDEA Pemanas Air Gas LPG
    atribut:
    • Gas Type: LPG
    • Dimensions (cm): 31x12x44
    • Volume (L): 6
  8. Sharp Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.799.900

    Sharp Water Dispenser Bottom Loading (Galon Bawah)
    atribut:
    • SNI License: Yes
    • SNI Number: 020/LSP/QI/06-VIII/2024
  9. Shimizu Water Heater
    Mulai

    Rp1.599.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  10. Ariston Pro ECO Cyclinder Electric Water Heater
    Mulai

    Rp4.799.900

    Ariston Pro ECO Cyclinder Electric Water Heater
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  11. Taffware Kompor Elektrik Pemanas Air Kopi Susu Minuman Mini Heater Stove Pot
    Mulai

    Rp98.900

    Taffware Kompor Elektrik Pemanas Air Kopi Susu Minuman Mini Heater Stove Pot
    Deskripsi:
    Pemanas air ini dapat digunakan untuk memanaskan minuman seperti kopi, susu dan minuman lainnya yang lebih enak jika diminum dalam keadaaan panas. Terbuat dari material berkualitas dengan bentuk yang portabel dan minimalis menjadikan kompor elektrik ini layak untuk Anda gunakan sehari-hari
    atribut:
    • Dimensions (cm): 14x5x14
    • Power (W): 500
    • Material: Besi dan Stainless Steel
Daftar Harga modena gas water heater Terbaru December 2025
Ariston Gas Instant Water Heater FAST RRp2.899.900
Ariston Water Heater Electric Vertical AutoRp4.599.900
Rinnai Gas Water HeaterRp1.499.900
Paloma Gas Water HeaterRp3.999.900
Ariston Electric Instant Water HeaterRp1.499.900
Wulian Bern Serial IoT Doorlock-Fingerprint,Password,CardRp4.699.900
CKE Pemanas ListrikRp579.900
MIDEA Pemanas Air Gas LPGRp1.999.900
Sharp Water Dispenser Bottom Loading (Galon Bawah)Rp2.799.900
Shimizu Water HeaterRp1.599.900

Data diperbarui pada 11/12/2025 (Harga belum termasuk PPN)

Halaman Terkait