Beli modem bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link Portable 3G 4G Wireless N Routeratribut:
- Button: Reset Button, Mode Switch
- Dimensions (mm): 74x67x22
- Antenna Type: Internal Antenna
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Frequency (GHz): 2.4-2.4835
- Transmit Power (dBm): <20
- Certification: CE, FCC, RoHS
- DHCP: Server, DHCP Client List, Address Reservation
- Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
- Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
- Security: Firewall, MAC filtering, Denial of Service (DoS)
- Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
- ABC (Battery) Baterai Biruatribut:
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Huawei Modem Wifi 4Gatribut:
- Huawei Type: LTE Mobile Wifi E5576-606
- Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
- Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
- Battery Capacity (mAh): 1500
- Application: Hi Link Smart App
- Supported OS: Supporting Windows, MAC, Android, IOS
- Wi-Fi Range (m): 10
- Wireless Standard (b/g/n): 802.11
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- OMRON SYSMAC CJ Series CJ2H (With Ethernet/IP Function) CPU ModuleDeskripsi:A flagship model equipped with a "multifunctional Ethernet port" as a standard feature. A network-compatible controller that has evolved / inherited the CJ1 function of small, fast, and flexible, and is equipped with EtherNet / IP, a high-speed, large-capacity network based on Ethernet. "EtherNet / IP is built-in as standard" capable of high-capacity and high-speed communication. "CIP support" is a communication protocol that allows direct access to equipment from each company. "Equipped with tag memory" for convenient access to host PCs and PTs. Program memory, data memory, etc. "Realizes excellent high-speed control performance" such as LD instruction = 16 ns, SIN calculation = 0.59 µs. "Inter-unit synchronous control" that enables more advanced motion control at low cost. "Refresh instruction for each direct process" that speeds up I / O throughput.atribut:
- Structure: Built-in type in the panel
- Outer Dimensions (WxDxH) (mm): 80x65x90
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Communication Protocol: Serial port / half duplex
- Ambient Relative Humidity (RH): 10 to 90 (no condensation)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Concrete Blocks: Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048
- Number of Input/Output Points: 2560 points
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Storage Temperature (°C): -20 to 70 (excluding battery)
- Synchronization Type: (Serial port) Attendance synchronization
Daftar Harga modem bolt Terbaru March 2026
| tp-link Portable 3G 4G Wireless N Router | Rp289.900 |
| ABC (Battery) Baterai Biru | Rp8.900 |
| Huawei Modem Wifi 4G | Rp669.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| D-Link Modem GSM HSDPA / 3.5G 7.2Mbps (USB) | Rp469.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
| JLD Bor Tanpa Kabel | Rp189.900 |
| Benetech Infrared Thermometer | Rp499.900 |
| OMRON SYSMAC CJ Series CJ2H (With Ethernet/IP Function) CPU Module | Rp54.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20Baterai%20Biru/e1P101003505-2.jpg)


/l2P105695758-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)


%20CPU%20Module/ofP106931879-1.jpg)