Sebelum PPN:
Rp65.999.900 - Rp189.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Structure | Built-in type in the panel |
|---|---|
| Outer Dimensions (WxDxH) (mm) | 80x65x90 |
| Applicable Standard | cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive |
| Battery | Service life: 5 years (25°C) Model used: CJ1W-BAT01 |
| Sampling | Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4 |
| Communication Protocol | Serial port / half duplex |
| Ambient Relative Humidity (RH) | 10 to 90 (no condensation) |
| Data Memory | 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16) |
| Included Accessories | Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector) |
| Noise resistance | Compliant with IEC61000-4-4, 2kV (power line) |
| Number of Concrete Blocks | Function block / (Maximum number of definitions) 2048, (Maximum number of instances) 2048 |
| Number of Input/Output Points | 2560 points |
| Number of Ports | Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions) |
| Operating Ambient Temperature (°C) | 0 to 55 |
| Pollution Degree (Environment to Use) | 2 or less (conforms to JIS B3502 and IEC61131-2) |
| Storage Temperature (°C) | -20 to 70 (excluding battery) |
| Synchronization Type | (Serial port) Attendance synchronization |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A flagship model equipped with a "multifunctional Ethernet port" as a standard feature.
A network-compatible controller that has evolved / inherited the CJ1 function of small, fast, and flexible, and is equipped with EtherNet / IP, a high-speed, large-capacity network based on Ethernet.
"EtherNet / IP is built-in as standard" capable of high-capacity and high-speed communication.
"CIP support" is a communication protocol that allows direct access to equipment from each company.
"Equipped with tag memory" for convenient access to host PCs and PTs.
Program memory, data memory, etc.
"Realizes excellent high-speed control performance" such as LD instruction = 16 ns, SIN calculation = 0.59 µs.
"Inter-unit synchronous control" that enables more advanced motion control at low cost.
"Refresh instruction for each direct process" that speeds up I / O throughput.
A network-compatible controller that has evolved / inherited the CJ1 function of small, fast, and flexible, and is equipped with EtherNet / IP, a high-speed, large-capacity network based on Ethernet.
"EtherNet / IP is built-in as standard" capable of high-capacity and high-speed communication.
"CIP support" is a communication protocol that allows direct access to equipment from each company.
"Equipped with tag memory" for convenient access to host PCs and PTs.
Program memory, data memory, etc.
"Realizes excellent high-speed control performance" such as LD instruction = 16 ns, SIN calculation = 0.59 µs.
"Inter-unit synchronous control" that enables more advanced motion control at low cost.
"Refresh instruction for each direct process" that speeds up I / O throughput.
Warning
The special auxiliary relays A960 to A1471CH and A10000 to A11535CH cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit. Bit address can be specified for data memory / extended data memory. However, bit access is not possible from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Expansion data memory EM banks D to 18 cannot be accessed from CPU high-function units, high-function I / O units, display units, software, etc. that do not support the CJ2 CPU unit.
Extended data memory can be forcibly set / reset after specified bank by setting (Unit Ver.1.2 or later).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20CPU%20Module/ofP106931879-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
