Beli mixer krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mata Mesin Pengaduk Cat
    Mulai

    Rp169.900

    KRISBOW Mata Mesin Pengaduk Cat
    atribut:
    • Length (mm): 600
    • Tool Fitting: M14x2
  2. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  3. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  4. Bantex Kalung ID Card Potrait dengan Klip
    Rating:
    80% of 100
    (2)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait dengan Klip
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  5. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  6. HiKOKI Mixer
    Mulai

    Rp3.099.900

  7. STAC Anti-Static Mat (Felt Type)
    Mulai

    Rp809.900

    STAC Anti-Static Mat (Felt Type)
    Deskripsi:
    -A mat that uses an acrylic organic conductive fiber for excellent conductivity and static removal function.-Any part of the mat has the static removal effect. -Static removal of charges that build up in PC keyboard and static removal for micro balance.-Static removal during storage of films as well as when taking films out or putting them in.-Also effective for removing static electricity of operators.
    atribut:
    • Color: Dark Green
    • Thickness: 1mm
    • Surface Resistivity: 103 (Ω/□)
    • Materials (Fabric): Organic Conductive Fiber \"Thunderon\" (felt)
    • W x L: 240x240mm
  8. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  9. TRUSCO Power Mixer
    Mulai

    Rp99.900

    TRUSCO Power Mixer
    Deskripsi:
    -A mixer blade for electric drill.
  10. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  11. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  12. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  13. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  14. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp129.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  15. BN PRODUCTS USA Corded Mud Mixer
    Mulai

    Rp11.999.900

    BN PRODUCTS USA Corded Mud Mixer
    Deskripsi:
    These mud mixers have a single chuck to connect a mixing paddle. Single-paddle mixers accept a wider variety of paddles than double-paddle mixers.
    atribut:
    • UNSPSC: 22101901
    • Adapter Included: Yes
    • Chuck Size: M14
    • Chuck Type: Threaded
    • Compatible Container Capacity (gal): 25
    • Compatible Viscosity Level: High
    • Cord Length (ft): 12
    • Current (A): 15
    • Horsepower (HP): 2.4
    • Kit Contents: (1) Bare Tool; (1) Chuck; (1) Mixing Paddle
    • Maximum Speed (rpm): 700
    • Minimum Speed (rpm): 150
    • Mud Mixer Style: Single-Paddle
    • No. of Speed Settings: 2
    • Paddle Type: Single-Paddle
    • Power Source: Corded
    • Series: BNR
    • Trigger Style: Lock-On
    • Voltage (V): 120 (AC)
  16. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
  17. SOJIKYO Digital Precision Scale
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    SOJIKYO Digital Precision Scale
    Deskripsi:
    Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gr
    atribut:
    • Display: Super Bright Green LED
    • Material: Stainless Steel
    • Power (V): Rechargeable Battery or AC 220
    • Accuracy (g): 0.01
    • Keyboard: Tare, Count, Unit
    • Complete With: Stabilizer Shield & 500g Calibration Weight
    • Platter: Round Thick Stainless Steel
  18. AS Anti-Static Mat
    Mulai

    Rp6.899.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
  19. KRISBOW Traffic Baton LED 2 Function (Tongkat Lampu Lalu Lintas)
    Mulai

    Rp109.900

    KRISBOW Traffic Baton LED 2 Function (Tongkat Lampu Lalu Lintas)
    Deskripsi:
    Light weight Compact Easy to operate.
    atribut:
    • Color: Red
    • Length (mm): 540
    • Diameter (mm): 40
    • LED Qty: 6+1 LED
    • Functions: Flash-steady-top light
    • Batteries: 2D batteries
Daftar Harga mixer krisbow Terbaru October 2026
KRISBOW Mata Mesin Pengaduk CatRp169.900
Makita Power MixerRp6.099.900
KRISBOW Mesin Pengaduk CatRp1.799.900
Bantex Kalung ID Card Potrait dengan KlipRp19.900
RYOBI Power MixerRp3.199.900
HiKOKI MixerRp3.099.900
STAC Anti-Static Mat (Felt Type)Rp809.900
monotaro Steel Mixer (Alat Pengaduk)Rp179.900
TRUSCO Power MixerRp99.900
MONAKE Paint MixerRp689.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait