Beli mitutoyo micrometer stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Micrometer Stand
    Mulai

    Rp609.900

    Mitutoyo Micrometer Stand
    Deskripsi:
    These stands are designed to allow bench-top use with hand micrometers or other gauges.
  2. Mitutoyo ABS Digimatic Scale Unit
    Mulai

    Rp4.099.900

    Mitutoyo ABS Digimatic Scale Unit
    atribut:
    • Response Speed: Unlimited
    • Minimum Display (mm): 0.01
    • Repeatability (mm): 0.01
  3. Extech pH Meter
    Mulai

    Rp2.699.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  4. Extech PH/Conductivity/TDS/Sal Meter Ip57
    Mulai

    Rp4.199.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  5. KRISBOW Dudukan Mikrometer
    Mulai

    Rp339.900

    KRISBOW Dudukan Mikrometer
    atribut:
    • Material: Steel
    • Micrometer Range (mm): 300
    • Range (°): 0-360
  6. Mitutoyo Micrometer Stand
    Mulai

    Rp46.999.900

    Mitutoyo Micrometer Stand
    atribut:
    • Measurement Range of Outer Micrometer (mm): For 325to1000mm
    • Series: 156
    • Fit: For outside micrometer 325-1000
    • Mitutoyo Part Number: 156-103
  7. monotaro Micrometer Stand
    Mulai

    Rp339.900

    monotaro Micrometer Stand
    Deskripsi:
    It is a dedicated stand for mounting micrometers. Stable measurement is possible by attaching to the stand. The holding angle can also be adjusted.
    atribut:
    • Base Dimensions (mm): 165 x 115 x H115
    • Clamp Range (mm): 0 to 22
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. S&K Micrometer Stand
    Mulai

    Rp839.900

    S&K Micrometer Stand
    atribut:
    • Applicable Model: Outer micrometer up to 100
    • Body Material: Cast iron
    • Compatible Model: Outer micrometer up to 100mm
  10. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  11. Insize Micrometer Stand
    Mulai

    Rp299.900

    Insize Micrometer Stand
    atribut:
    • Material: Steel
    • Mount Style: Bench Mount
    • For Use With Gauge Type: Handheld Outside Micrometers
  12. Mitutoyo Coolant Proof Micrometer
    Mulai

    Rp2.899.900

    Mitutoyo Coolant Proof Micrometer
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  13. Niigata Seiki (SK) Micrometer Stand
    Mulai

    Rp839.900

    Niigata Seiki (SK) Micrometer Stand
    Deskripsi:
    Micrometer Stand MS-RG. - Body: Cast Iron - Stable stand with moderate weight and low center of gravity - Rubber on the bottom side, make no slip feet - Calmp angle adjustable 45degrees-90degrees - Clamp Range: Outside micrometer up to 100mm.
    atribut:
    • Material: Body: Cast Iron
    • Clamp Angle Adjustable (°): 45-90
    • Clamp Range (mm): Outside µm up to 100
  14. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  15. Mitutoyo Gauge Block
    Mulai

    Rp1.299.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
  16. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  17. Mitutoyo Micrometer Hitungan Mekanik
    Mulai

    Rp1.799.900

    Mitutoyo Micrometer Hitungan Mekanik
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
Daftar Harga mitutoyo micrometer stand Terbaru March 2026
Mitutoyo Micrometer StandRp609.900
Mitutoyo ABS Digimatic Scale UnitRp4.099.900
Extech pH MeterRp2.699.900
Extech PH/Conductivity/TDS/Sal Meter Ip57Rp4.199.900
KRISBOW Dudukan MikrometerRp339.900
Mitutoyo Micrometer StandRp46.999.900
monotaro Micrometer StandRp339.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Standard Outside MicrometerRp1.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)