Beli mitutoyo height gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Height Gauge Adapteratribut:
- Product Type: Parts products
- Mitutoyo Part Number: 12AAA222
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Insize Manual Height GaugeDeskripsi:Vernier height gauges have a rule-style graduated beam that extends from a solid base along which a carriage with a scriber or contact point on the end travels. These gauges are built with a main scale and Vernier scale that provides greater resolution of the measured value. These gauges are commonly used for height and depth measurements and for scribing lines in layout applications.atribut:
- Accuracy (inch): ±0.0012
- Resolution (inch): 0.001
- Base Material: Steel
- Construction: Stainless Steel
- Dimension Type: Inch/Metric
- Fine Adjustment Position: Above the Vernier Slider
- Functions: Adjustable Main Scale to Set Zero, Fine Adjustment, For Light Duty, Compatible with Test Indicator Attachment
- Includes: Carbide Tipped Scriber, Case
- Operation Type: Mechanical
- Travel Type: Manual
- Mitutoyo Digimatic Height Gaugeatribut:
- Power Supply: Button type silver oxide battery SR44 (1)
- Allowable Tolerance (inch): Max. EMPE ± 0.03
- Approximate Battery Life (year): 5 (at regular use)
- Display Format: Digital
- Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
- Maximum Response Speed: Unlimited
- Minimum Reading (mm): 0.01
- Mitutoyo Dial Height Gageatribut:
- Graduation (mm): 0.01
- Range (mm): 300/0.01
- Accuracy (mm): 0.03
- Mitutoyo Part Number: HW-30
- Mitutoyo Height Gauge Accessories Scriberatribut:
- Product Type: Parts Goods
- Mitutoyo Digital Count Height Gageatribut:
- UNSPSC: 41111614
- Mitutoyo Dial Height Gauge with Counteratribut:
- Display Format: analog
- Overall Height (mm): 1220
- Mitutoyo Part Number: 192-133
- Minimum display amount (mm): 0.01
- Mass (kg): 17
- Product Type: Body
- Instrument Difference (mm): +/- 0.07
- Measuring Range (mm) : 1000
- TRUSCO Number: 423-6785
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Dial Indicator NeedleDeskripsi:- Useful for measuring the bottom of grooves and holes. - The threads of the replacement probe are all M2.5 (P = 0.45) x 5 mm. - If the probe has been replaced, be sure to securely install it in use (recommended tightening torque = 50 N cm)
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Dial Height GageDeskripsi:The Mitutoyo dial height gage provides precise height in a unit that is easy to use. The height gage has a rigid, double-column structure which ensures high measuring accuracy and repeatability. The included carbide-tipped long scriber is highly durable and provides accurate marks on your workpiece. The dial and digital counters can be re-zeroed at any scriber position.atribut:
- Optional Accessories: 900209, 900321, 953638
- Technology: Mechanical
Daftar Harga mitutoyo height gauge Terbaru March 2026
| Mitutoyo Digital Height Gauge | Rp8.899.900 |
| Mitutoyo Height Gauge Adapter | Rp1.199.900 |
| Mitutoyo Digital Height Gauge | Rp7.899.900 |
| Insize Manual Height Gauge | Rp2.699.900 |
| Mitutoyo Digimatic Height Gauge | Rp15.999.900 |
| TOHNICHI Digital Torque Wrench | Rp16.999.900 |
| Mitutoyo Dial Height Gage | Rp6.999.900 |
| KRISBOW Mikrometer Sekrup | Rp329.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| KRISBOW Alat Ukur Ketinggian | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




































































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)