Beli mitutoyo dig micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  2. Niigata Seiki (SK) Digital Outside Micrometer
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Outside Micrometer
    Deskripsi:
    - Rentang pengukuran yang luas- Preset Function- Sleep Mode Function (sekitar 20 menit)- Locking Function
    atribut:
    • Resolution (mm): 0.001
    • Material: Steel (frame), stainless steel (spindle)
  3. KO-KEN Impact Socket 10400M
    Mulai

    Rp37.999.900

    KO-KEN Impact Socket 10400M
    atribut:
    • Socket Form: 6 corners
  4. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. KO-KEN Impact Socket 12400A
    Mulai

    Rp139.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  7. KRISBOW Mikrometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  8. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  9. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  10. Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    Mulai

    Rp2.899.900

    Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  11. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  12. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  13. Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Mulai

    Rp639.900

    Insize Outside Micrometer Metric (Alat Ukur Mikrometer Luar)
    Deskripsi:
    - Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
Daftar Harga mitutoyo dig micrometer Terbaru October 2026
Mitutoyo Digital Outside MicrometerRp2.799.900
Niigata Seiki (SK) Digital Outside MicrometerRp12.999.900
KO-KEN Impact Socket 10400MRp37.999.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
KO-KEN Impact Socket 12400ARp139.900
KRISBOW Mikrometer DigitalRp1.599.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Mikrometer DigitalRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)