Beli mitre di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Sliding Mitre Sawatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 2400
- Size (inch): 12
- Blade Size (mm): 305
- Maximum Cutting Capacity (mm): 10x315
- No Load Speed (rpm): 5000
- TRUSCO Cupping Sawatribut:
- Application: Cutting of Iron (Less Than 400 HV), Wood, and Plastic Material.
- Blade Length (mm): 160
- Length (mm): 285
- Weight (g): 184
- Accessories: 1 Piece Dual Purpose Replacement Blade of Ironworks/Woodworking
- Yato 3D Mitre Square (Penggaris Siku Mitre)atribut:
- Size: 45; 90°
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Accessories- 1 x circular saw blade, Expert for Wood, 254 x 2.5/1.8 x 25.4 mm, 40 (2 608 643 001)- Dust bag (1 619 PB6 246)- Supporting box (1 619 PB9 050)atribut:
- Saw Blade Diameter (mm): 254
- Saw Blade Bore Diameter (mm): 25
- Rated Input Power (W): 1750
- Cutting Capacity (mm): 90 x 130 (at 0°)
- Bevel Setting (°L/ °R): 45/0
- Cutting Capacity Bevel (mm): 60 x 130 (at 45°)
- Cutting Capacity Mitre (mm): 90 x 91 (at 45°)
- K3L License: Yes
- Mitre Setting (°L/°R): 47/52
- No Load Speed (rpm): 0 - 5000
- Noise Level: The A-rated noise level of the power tool is typically as follows: Sound pressure level 97 dB(A); Sound power level 109 dB(A). Uncertainty K= 3 dB.
- Tool Dimensions (WxLxH) (mm): 477x559x567
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- Kennedy Carpenters Rosewood Try SquareDeskripsi:Used for marking out right angles and testing squareness. Rosewood stock with brass face for greater wear resistance. Blades are manufactured from hardened steel, and secured by steel washers with brass rivets. Solid rosewood stock with solid brass facing securely fixed to the stock provides a hard wearing contact edge.atribut:
- Type: Bevel
- Finish/Coating: Uncoated
- Material: Rosewood/ Brass
- Angle Type: 90 Degree
- Color: Black
- Features: Marking Right Angles Testing Squareness
- Kennedy Diecast Combination Square & RuleDeskripsi:Multi-functional. Can be used as try square, mitre square, depth gauge, spirit level, marking gauge, height gauge and rule. Supplied with scribing tool. Diecast aluminium alloy head with the 6 Inch rule and diecast zinc alloy head with the 12 Inch rule. Precision rolled blades.atribut:
- Type: Combination Square & Rule
- Graduation Marking Colors: Black
- Finish/Coating: Uncoated
- Material: Aluminium
- Color: Black Silver
- Features: Depth Gauge, Spirit Level
- Shinwa Rules Mitre Squareatribut:
- Volume: 1 unit
- KENTA Miter Square 135° with BaseDeskripsi:Angularity tolerance conforming to DIN 875With stop, test surfaces trimmed precisely, side surfaces ground.atribut:
- Grade: 2
- Kennedy Engineers SquareDeskripsi:Manufactured from hardened and tempered steel. The edges are ground parallel to give the square an exact right angle on both the inside and outside of the stock and blade. Squareness tolerance: 75, 100 and 150mm = ±0.030mm. 225 and 300mm = ±0.040mm. *Supplied in robust case.atribut:
- Grade: B
- Includes: Case
- Standards Met: BS939
- Shape: Square
- Material: Steel
- Oxford Precision Engineers Squareatribut:
- Surface Finish: Satin Chrome
- Grade: B
- Shape: Square
- Additional Features: Light weight
- Standards Met: BS939
- Material: Steel
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- TRUSCO Mata Gergaji Coping Saw (Coping Saw Blade)atribut:
- Application: Cutting of Iron (Less Than 400 HV), Wood, and Plastic Material.
- Blade Length (mm): 160
- Weight (g): 3
- KRISBOW Alat Ukur Kemiringan Bevel Edge Squareatribut:
- Size (mm): 200x130
- Dimensions (mm): 225x160x25
- MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)atribut:
- Blade Diameter (mm): 254
- Bore Size (mm): 30
- Max. Cutting Capacity 90° mitre (mm): 90° Bevel :289.3x91.2, 45° Bevel : 289.3x51.3
- Max. Cutting Capacity 45° mitre (mm): 90° Bevel : 205.23x91.2, 45° Bevel : 205.23x51.3
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- LED Light: Yes
- Fuel Gauge: Yes
- No-load Sped (m/minute): 4000
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
Daftar Harga mitre Terbaru October 2026
| INGCO Sliding Mitre Saw | Rp4.799.900 |
| TRUSCO Cupping Saw | Rp249.900 |
| Yato 3D Mitre Square (Penggaris Siku Mitre) | Rp289.900 |
| BOSCH Mitre Saw Machine (Gergaji Mesin) | Rp6.699.900 |
| Solution Mesin Absensi & Akses Pintu | Rp1.999.900 |
| Kennedy Carpenters Rosewood Try Square | Rp689.900 |
| Kennedy Diecast Combination Square & Rule | Rp239.900 |
| Shinwa Rules Mitre Square | Rp399.900 |
| KENTA Miter Square 135° with Base | Rp1.699.900 |
| Kennedy Engineers Square | Rp859.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/04P116820004-1.jpg)
/8yP111390322-1.jpg)







/hbP103210623-1.jpg)

/P101001463-1.jpg)

/iaP105476658-1.jpg)
/deP105468482-1.jpg)
/jhP101518701-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)