Beli miter saw makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Miter Sawatribut:
- Blade Diameter: 255mm
- Power: 1650W
- No. Load Speed: 4.800rpm
- Makita Miter Sawatribut:
- Continuous Rating Input (W): 1500
- Blade Diameter (inch): 90°: 75x130; 45°: 75x90
- Capacity (mm): 90°: 75x130; 45°: 75x90
- No Load Speed (rpm): 4200
- Makita Slide Compound Miter Sawatribut:
- Continuous Rating Input (W): 1510
- Blade Diameter (mm): 260(10-1/4\")
- Bevel Angle: 48° L / 48° R
- Miter Angle: 60° L / 60° R
- Max Cutting Capacity 90°/90° (mm): 68 x 310
- (Bevel/Miter) 90°/45°LR (mm): 68 x 218
- (Bevel/Miter) 90°/45°LR(mm): 91 x 197 (3-5/8\" x 7-3/4\")
- (Bevel/Miter) 90°/90° (mm): 91 x 279 (3-5/8\" x 11\")
- Dimensions (L x W x H) (mm): 805x644x660 (31-3/4\"x25-3/8\"x26\")
- Net Weight (kg): 26.3 (57.9 lbs.) / 26.1 (57.6 lbs.)
- No Load Speed (rpm): 3200
- Sound Level (dBA): 101
- Sound Pressure Level (dBA): 91
- Vibration Level (m/s²): 2.5 or less
- RYU Miter Saw (Sliding)atribut:
- Size (inch): 7
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- FUJIYAMA Induction Motor Compound Miter SawDeskripsi:Miter saw atau yang biasa dikenal dengan gergaji siku digunakan untuk pemotongan dengan beragam sudut kemiringan. Fujiyama Miter saw dapat digunakan untuk memotong material kayu dan alumunium dengan kemiringan sudut 45° sampai 90°.atribut:
- Size (mm): 570x375x380
- Blade Diameter (mm): 305
- Input Power (W): 1600
- No Load Speed (rpm): 3000
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
- STANLEY Compound Miter Sawatribut:
- Cut Line Guidance: LED Shadow
- Input Power (W): 1650
- K3L License: Yes
- Maximum Blade Diameter (mm): 254
- Maximum Diameter (mm): 140x70
- No Load Speed (rpm): 5500
- BENZ WERKZ Miter Sawatribut:
- Voltage: 220v/50Hz
- Feature: Egro Design & 2m cable cord
- Qty/Ctn: 1 Pcs/Ctn
Daftar Harga miter saw makita Terbaru October 2025
| RYU Miter Saw | Rp2.399.900 |
| Makita Mesin Gergaji Bundar | Rp3.199.900 |
| Makita Miter Saw | Rp3.899.900 |
| Makita Compound Miter Saw | Rp5.699.900 |
| Makita Slide Compound Miter Saw | Rp17.999.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.199.900 |
| RYU Miter Saw (Sliding) | Rp1.899.900 |
| METABO Mitre Saw | Rp4.999.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.699.900 |
| INGCO Cordless Mitre Saw | Rp2.899.900 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)

























































































































































/ciP105678450-1.jpg)